Shop All All Purpose Cleaners
Clorox
Cream Cleanser, 30 oz. Bottle, Unscented, 8 PK
Mfr # 30613
Zoro # G4991612
product price: $47.69
/pk 8, $5.96/ea
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Size 30 oz.
- Fragrance Unscented
- Recommended Dilution Ready to Use
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clorox
- MFR # 30613
- Zoro # G4991612
- UPC # 10044600306138
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 30 oz. |
Container Size | 30 oz |
Cleaner Container Size | 30 oz |
Width | 8.94" |
Height | 11.31" |
Description
Bleach Cream Cleanser, Cleaner with Bleach, Surfaces for Use On Hard Nonporous Surfaces, Bottle, 30 oz, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical None, Liquid, Standards CERCLA, Color White, Butyl Free No, VOC Content 1 Percent, NSF Rating Not Rated, pH Level 12, pH Value Alkaline, Product Series No Series, Rinse Required Yes, Nonflammable Yes, Net Weight 32 oz, Properties Nonflammable, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Brush, Cleaning - Fryer/Kettle (321823)
- TOUGH GUY Color Codd Handle, Fibrglass, Yellw, 60 in. (1VAJ1)
- ALL-PRO Industrial Draw-Tape Liner, 32 Gal, .80Mil, Black (DT32GALK)
- CADDY CLEAN Battery Charger, Black, Mfr. No. ST100220 (K.1.97.0037.1)
- CLOROX 121 oz Jug Germicidal Bleach, Ready to Use, Unscented, 3 PK (30966)
- CLOROX Clorox CLO31351 Urine Remover Refill (CLO31351)
- CLOROX Fresh Scent Disinfecting Wipes 75 pk, 75PK (01656)
- CLOROX All Purpose Cleaner, Jug, Citrus, 4 PK (60278)
- CLOROX Clean-Up All Purpose Cleaner with Bleach, 32 fl oz (1 quart) Rain Clean, 9 PK (CLO30197CT)
- CLOROX Formula 409 Original Scent Multi-Surface Cleaner Liquid 32 oz (31220)
- ZEP Morado Super Cleaner, Purple (ZPE85624)
- Clorox All Purpose Cleaners