Shop All Pool and Spa Chemicals
This Product is Discontinued
Clorox
Clorox XTRABlue Pool Shock, 1lb., Powder (Discontinued)
Mfr # 36006CLX
Zoro # G208610183
This Product is Discontinued
Key Features
- Standards EPA
- Color Blue
- pH Value Acidic
- Salt System Compatible Yes
- Container Size 1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clorox
- MFR # 36006CLX
- Zoro # G208610183
- UPC # 810821024877
- Country of Origin United States
- Category Pool and Spa Chemicals
Dimensions
Container Size | 1 lb |
Details
Item | Algaecide |
Standards | EPA |
Color | Blue |
pH Value | Acidic |
Salt System Compatible | Yes |
Calcium Free | No |
Product Label | Algaecide |
pH Level | 4.6 |
Container Type | Bottle |
For Use With | Pool |
Biodegradable | No |
Cleaner Form | Powder |
Primary Chemical | Sodium Dichloro |
Product Grouping | Algaecide |
Description
Algaecide, Product Label Algaecide, Container Type Bottle, Container Size 1 lb, Cleaner Form Powder, pH Value Acidic, pH Level 4.6, Standards EPA, Biodegradable No, Calcium Free No, Color Blue, Flash Point Not Applicable, For Use With Pool, Fragrance Not Applicable, NSF Rating Not Applicable, Phosphate Free Not Applicable, Primary Chemical Sodium Dichloro, Properties Not Applicable, Salt System Compatible Yes, Package Quantity 6
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.