Clorox CLO31651 1 gal Anywhere Hard Surface Sanitizing Spray
Mfr # CLO31651
Zoro # G504163611
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clorox
- MFR # CLO31651
- Zoro # G504163611
- UPC # 44600316512
- Country of Origin United States
- Category Disinfectants and Sanitizers
Description
Clorox commercial solutions, anywhere hard surface sanitizing cleaner is designed for use with the clorox total 360 electrostatic sprayer for full coverage, one-step sanitization of hard surfaces. Certified by nsf, this sanitizing cleaner kills 99.9 Percent of bacteria with a spray that's ph-balanced and suitable for use around people and food-contact surfaces. While the cleaner is tough on bacteria, it's also mild enough to use around children, pets and food. Sanitizing cleaner is intended for use in airports, ambulances, athletic facilities, public restrooms, correctional facilities, daycare centers, hotels, institutional kitchens, laundry rooms, offices and schools. The versatile ph-balanced formula can be used on most surfaces anytime, anywhere.
Specifications- Color: Translucent
- Cleaner Volume: 1 gal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 5in String Wet Mop, 16oz Dry Wt, Side Gate Connect, Loop-End, White, Cotton/Synthetic, FGD25206WH00 (FGD25206WH00)
- TUB O TOWELS White, Fiber, Large, Citrus (TW90)
- STAR BRITE Star brite 098616 Ultimate Mildew Stain Remover - 16 oz (098616)
- METHOD Sweet Water Scent Antibacterial Foam Hand Soap Refill 28 oz (328111)
- CLOROX Regular Scent Disinfecting Bleach 43 oz (32260)
- CLOROX Fabric Sanitizer, Trigger Spray Bottle, Active Clean, Clear, 6 PK (32150)
- CLOROX Disinfecting Cleaning Wipes, Canister, Fresh, Green, 35 PK (CLO01593CT)
- CLOROX Disinfecting Bathroom Foamer with Bleach, 30 fl oz (0.9 quart) Clear, 9 PK (CLO30614CT)
- CLOROX Disinfectant Cleaner, 32 oz. Trigger Spray Bottle, Unscented, Clear, 9 PK (35417)
- CLOROX Disinfectant Cleaner, Jug, Unscented, 4 PK (31651)
- CAVICIDE Surface Disinfectant, Non-Sterile, Alcohol Based (13-1025)
- Clorox Disinfectants and Sanitizers