Shop All All Purpose Cleaners
Clorox
Clorox CLO31415CT 32 oz Commercial Solutions Urine Remover
Mfr # CLO31415CT
Zoro # G004163661
product price: $60.05
/ea
$60.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clorox
- MFR # CLO31415CT
- Zoro # G004163661
- Country of Origin United States
- Category All Purpose Cleaners
Description
Urine remover breaks down urine to quickly eliminate odors and remove stains. Urine remover uses the oxidizing power of hydrogen peroxide to remove stains on urinals, tile, concrete and more. Multisurface formula can also be used to clean hard-to-clean porous and soft surfaces, including carpet and mattresses. Powerful, stain-fighting ingredients improve labor efficiency for better value and results. Urine remover is perfect for use in hotels, long-term facilities, locker rooms, schools and high-traffic restrooms.
Features- Oxidizing power of hydrogen peroxide quickly removes stains from surfaces
- Multisurface formula cleans hard-to-clean porous and soft surfaces
- Stain-fighting ingredients enhance labor efficiency for better results
- Perfect for hotels, long-term facilities, locker rooms and more
- 1000 ml Foam Soap Manual Dispenser, Screw-mount Hardware, Adhesive Back Mount,
- Multi Surface,Multipurpose
- Cleaner Type: Liquid
- Capacity: 32 oz
- Color: White
- Country of Origin: United States
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMABRUSH Plastic Spacer, For Mfr. No. NP-9200 (ZRPLR150)
- BOBRICK ClassicSeries Surface-Mounted Soap Dispenser, 40 oz, Stainless Steel (2111)
- GUARDAIR Pneumatic Drum-Top Vacuum Head Standard 163 cfm (N552BK)
- BRADY Sorbents, 32 gal, 5 in x 20 ft, Oil, White, Polypropylene (SPC520)
- CLOROX Cleaners & Detergents, 32 oz Fresh, 9 PK (CLO30197)
- CLOROX CLEANER, RMVR, STAIN, 4PK (CLO03098CT)
- CLOROX Clorox Bleach Cleaner, 4 PK (03098)
- CLOROX Tilex Soap Scum Remover- Quarts (880786)
- CLOROX CLEANER, ORNGE, PINESOL, 144OZ, 2PK (CLO41772PL)
- CLOROX Cleaners & Detergents, 128 oz Fresh (35420)
- CLOROX Cleaners & Detergents, 128 oz Fresh, 4 PK (35420)
- Clorox All Purpose Cleaners