Shop All Hand Sanitizers
Clorox
CLOROX 59 mL Fresh Clean Hand Sanitizer
Mfr # 02174
Zoro # G9007801
$63.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Formula Ethyl Alcohol
- Hygiene Form Liquid
- Hygiene Properties None
- Hygiene Series None
- Package Type Pump Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Clorox
- MFR # 02174
- Zoro # G9007801
- UPC # 10044600021741
- Country of Origin United States
- Category Hand Sanitizers
Dimensions
Size | 59 mL |
Container Size | 2 oz |
Details
Formula | Ethyl Alcohol |
Hygiene Form | Liquid |
Hygiene Properties | None |
Hygiene Series | None |
Package Type | Pump Bottle |
Fragrance | Fresh Clean |
Packaging Type | Spray Bottle |
Requires Dispenser | No |
Item | Hand Sanitizer |
Form | Liquid |
Refill Type | No Refill |
Container Type | Spray Bottle |
Product Type | Hand Sanitizer |
Description
Hand Sanitizer, Form Liquid, Formula Ethyl Alcohol, Container Type Spray Bottle, Container Size 2 oz, Fragrance Fresh Clean, Requires Dispenser No, Number of Pumps Included Not Applicable, Product Type Hand Sanitizer, Package Quantity 24
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Bandage, Beige, Plastic, PK40 (1-040)
- FABRICATION ENTERPRISES Hydrocollator® Moist Heat Standard Pack and Cover Set, 1 Set (00-1064)
- MOBILEAID Pro300 Flash-Response Modular Trauma First Aid Bag (31180)
- CLINTON INDUSTRIES Clinton„¢ 66000 Lab X Series Extra-Wide Blood Drawing Chair with Padded Arms (66000)
- CLOROX 16.7 oz Liquid Hand Sanitizer Pump Bottle (02176)
- CLOROX CLOROX 500 mL Fresh Clean Hand Sanitizer (02176)
- BEST SANITIZERS Hand Sanitizer, Pump Bottle, Liquid, 500mL (SMA0015UP)
- DIAL PROFESSIONAL Antibacterial Gel Hand Sanitizer w/Moisturizers, 7.5oz Pump Btl, PK12 (DIA 01585)
- BSC PREFERRED PURELL Hand Sanitizer - 68 oz., 4PK (S-14840)
- PURELL Hand Sanitizer, Gel, 12oz Pump Bottle, PK12 (3659-12)
- BEST SANITIZERS Hand Sanitizer Pump Kit, 1L (JPP10007)
- Clorox Hand Sanitizers