Shop All Rags & Towels
Clorox
Clorox 38504 CPC 19 oz Disinfecting Aerosol Spray; Case of 12
Mfr # 38504 CPC
Zoro # G103891465
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clorox
- MFR # 38504 CPC
- Zoro # G103891465
- UPC # 600920004357
- Country of Origin China
- Category Rags & Towels
Description
Features
- Disinfecting spray from Clorox Commercial Solutions
- Kills relevant bacteria, viruses and fungi that can cause serious illness and infection
- EPA-registered to kill as many as 64 microorganisms
- Kills the majority of bacteria on its EPA Master Label in 3 minutes
- Kills 99.9% of germs
- Eliminates mold and kills flu virus
- Incredibly versatile and can be used on a wide variety of hard surfaces
- Deodorizes and actually eliminates bacteria that cause bad odors
- Perfect for use in offices, day care centers, schools, busy healthcare environments & other commercial facilities
- Ideal for use on cement, ceramics, fiberglass, glass, grout, laminates, metal, plastic & vinyl
- Case of 12
- Scent: Fresh Scent
- Capacity: 19 oz
- Weight: 19.17
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC GP Georgia-Pacific Professional Series, Jumbo Core, 2 Ply, Continuous Sheets, White, 4 PK (2172114)
- POLAR PLASTICS Construction Film, 4 mil, 20x50, Clr (GRC2050)
- MEGUIARS Pure Clarity Glass Cleaner (G8224)
- SCHAEFER BRUSH Standard plumbing copper fitting brush, 1 in L Brush, Plastic (00649)
- CLOROX Clorox 265369 117 oz Splash-Less Formula Bleach - Pack of 3 (265369)
- CLOROX Clorox 30358 Germicidal Wipes- 12 x 12- White- 110/Canister (30358)
- SELLARS Sellars 5440030 Blue Shop Towel; Count 60 (165028)
- EP MINERALS Ep Minerals 3149952 40 lbs Bag Solid Thriftysorb Multi-Purpose Premium Oil Absorbent - Tan & Gray (3149952)
- 3M Cleaning Pad 5300N, 17", Blue, PK5 (5300N 240)
- WORKWIPES Reclaimed Colored Sweatshirt in Box 1 box (WIP587)
- PERFECT CLEAN Terry Cleaning Cloth 12" x 12", Orange, 5PK (TW3030AM-O)
- Clorox Rags & Towels