Shop All All Purpose Cleaners
Clorox
Clorox 250465 100 oz Lemon Pine Sol
Mfr # 250465
Zoro # G704144670
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clorox
- MFR # 250465
- Zoro # G704144670
- UPC # 41294972918
- Country of Origin United States
- Category All Purpose Cleaners
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Household multi purpose cleaner
- Lemon fresh scent
- Deodorizer & disinfectant
- Plastic bottle
- Capacity: 100 oz
- Country of Origin: USA
- Weight: 41.96 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wet/Dry Vacuum, 12 gal, 1,200 W (61HV89)
- BISSELL Garage Pro Wet/Dry Wall-Mount Vacuum (18P03)
- TENNANT Main Sweeping Brush (81888)
- ECOSAFE-6400 96 gal Trash Bags, 60 in x 54 in, 60 PK (HB5460-85)
- CLOROX Hydrogen Peroxide Multipurpose Wipe, 95PK (CLO30824)
- CLOROX 121 oz Jug Germicidal Bleach, Ready to Use, Unscented, 3 PK (30966)
- CLOROX Clorox 30966 121 oz Bleach Liquid Commercial Germicidal - Case of 3 (30966)
- CLOROX Pine-Sol All-Purpose Cleaner 144 oz. Orange Energy, 3PK (41772)
- CLOROX Clean-Up All Purpose Cleaner with Bleach, 32 fl oz (1 quart) Rain Clean, 9 PK (CLO30197CT)
- CLOROX CLEANER, ORNGE, PINESOL, 144OZ, 2PK (CLO41772PL)
- PROCTER & GAMBLE 16OZ Gain Multi Refill (79128)
- Clorox All Purpose Cleaners