Shop All Hand Sanitizer Dispenser Refills
Clorox
CLOROX 1000 mL Hand Sanitizer
Mfr # 01753
Zoro # G4084692
product price: $127.99
/pk 6, $21.33/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hygiene Form Liquid
- Hygiene Properties None
- Hygiene Series Clorox Push
- Fragrance Fragrance Free
- Packaging Type Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clorox
- MFR # 01753
- Zoro # G4084692
- UPC # 10044600017539
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 1,000 mL |
Container Size | 1,000 mL |
Details
Hygiene Form | Liquid |
Hygiene Properties | None |
Hygiene Series | Clorox Push |
Fragrance | Fragrance Free |
Packaging Type | Cartridge |
Requires Dispenser | Yes |
Color | Clear |
Item | Hand Sanitizer |
Package Type | Refill |
Form | Liquid |
Refill Type | Bulk |
Container Type | Cartridge |
Product Type | Hand Sanitizer |
Description
Hand Sanitizer, Form Liquid, Container Type Cartridge, Container Size 1,000 mL, Fragrance Fragrance Free, Requires Dispenser Yes, Number of Pumps Included Not Applicable, Color Clear, Product Type Hand Sanitizer, Package Quantity 6
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYWAY Anti-Stat Static Eliminator, PK12 (955)
- GOJO 1 gal Personal Soaps Bottle, 2 PK (2358-02)
- REMCO 9 in Pad Holder, Blue, Polypropylene (55003)
- OTTO ENVIRONMENTAL SYSTEMS GEC™ Mobile Trash Container, 65 Gallon Blue (6954444F-B42)
- CLOROX CLOROX 1 L Fresh Clean Hand Sanitizer Refill, PK4 (30243)
- ZOGICS Wipes Dispenser, Stainless Steel Floor Dispenser (Z650)
- ZOGICS All-In-One Dry Wipes Disinfection Starter Kit, Silver (TCS-S-83003-Bundle)
- PURELL Hand Sanitizer Foam, 1200mL ADX-12 Refill, PK3 (8805-03)
- PURELL Hand Sanitizer Green Certified Gel 700mL ADX-7 Refill, PK4 (8703-04)
- ZOGICS Wall Bracket for Versatile Wipes Dispenser (Z450-Bracket)
- ZEP Hand Sanitizer, 55 gal, Fragrance Free (90085)
- Clorox Hand Sanitizer Dispenser Refills