Shop All Hand Sanitizer Dispenser Refills
Clorox
CLOROX 1 L Fresh Clean Hand Sanitizer Refill, PK4
Mfr # 30243
Zoro # G9007783
product price: $80.99
/pk 4, $20.25/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Ethyl Alcohol
- Hygiene Form Liquid
- Hygiene Properties None
- Hygiene Series Clorox Touchless
- Fragrance Fresh Clean
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clorox
- MFR # 30243
- Zoro # G9007783
- UPC # 10044600302437
- Country of Origin United States
- Category Hand Sanitizer Dispenser Refills
Dimensions
Size | 1,000 mL |
Container Size | 1 L |
Details
Formula | Ethyl Alcohol |
Hygiene Form | Liquid |
Hygiene Properties | None |
Hygiene Series | Clorox Touchless |
Fragrance | Fresh Clean |
Packaging Type | Cartridge |
Requires Dispenser | Yes |
Color | Clear |
Item | Hand Sanitizer |
Package Type | Bottle |
Uses Dispenser | Mfr. No. 30242-EA |
Form | Liquid |
Features | Eliminate 99.999% of Germs without Drying Hands |
Application | Commercial |
Refill Type | Cartridge |
Container Type | Cartridge |
Manufacturer Dispenser Part Number | 30242-EA |
Alcohol Content | 71 % |
NSF Rating | Not Rated |
Series | Commercial Solutions |
Product Type | Hand Sanitizer |
Description
Hand Sanitizer, Form Liquid, Formula Ethyl Alcohol, Container Type Cartridge, Container Size 1 L, Fragrance Fresh Clean, Requires Dispenser Yes, Series Commercial Solutions, Number of Pumps Included Not Applicable, NSF Rating Not Rated, Manufacturer Dispenser Part Number 30242-EA, Color Clear, Product Type Hand Sanitizer, Standards Not Applicable, Application Commercial, Alcohol Content 71 Percent, Features Eliminate 99.999 Percent of Germs without Drying Hands, Package Quantity 4
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOFIDEL AM Papernet, BIOTECH TOILET TISSUE, SEPTIC SAFE, 2-PLY, WHITE, 96PK (415596)
- SNUGGLE Vend-Design Fabric Softener Sheets, Blue Sparkle, 2 Sheets/Box, PK100 (VEN 2979929)
- MIDWEST RAKE Squeegee, 24" L, 1/4" Notch Rubber Blade (78125)
- BRIGHT AIR Super Odor Eliminator, Mandarin Orange and Fresh Lemon, 14 oz Jar (900013)
- CLOROX CLOROX 1000 mL Hand Sanitizer (01753)
- PURELL Hand Soap, CLR, 1,250 mL, , PK4 (5132-04)
- ZOGICS Wellness Center Wipes, 4 rolls/case and Wipes Floor Dispenser with Door White Powder Coated (Z650W-Z2000)
- PURELL Unscented Scent Gel Advanced Hand Sanitizer 40.57 oz (6463-02)
- ZOGICS Tabletop Stainless Steel Wipe Dispenser (Z660)
- PURELL Hand Sanitizer, 1,200mL, FragranceFree, PK2 (6551-02)
- PERFORMANCE PLUS 1000ml Foam Foaming Hand Sanitizer Alc. Free, 1000mL, PK6 (PP7808F)
- Clorox Hand Sanitizer Dispenser Refills