Shop All Disinfectants and Sanitizers
Clorox
Cleaners & Detergents, Spray Bottle, Unscented, 9 PK
Mfr # 60213CT
Zoro # G207351919
original price:
$56.65
9% off
new price: $51.49
/pk 9, $5.72/ea
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Spray Bottle
- Fragrance Unscented
- Primary Chemical Active Ingredient: L-Lactic Acid 0.4%; Contains No Phosphorous
- Application Method Disinfectant/Cleaner
- Capacity 32 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clorox
- MFR # 60213CT
- Zoro # G207351919
- Country of Origin United States
- Category Disinfectants and Sanitizers
Details
Container Type | Spray Bottle |
Fragrance | Unscented |
Item | Cleaners & Detergents |
Primary Chemical | Active Ingredient: L-Lactic Acid 0.4%; Contains No Phosphorous |
Application Method | Disinfectant/Cleaner |
Capacity | 32 oz |
Contains | Active Ingredient: L-Lactic Acid 0.4%; Contains No Phosphorous |
Effective to Remove | Bacteria; Dust; Fungus; Germs; Grease; Grime; Mildew; Mold; Soil; Viruses |
Standards | EPA Reg. No. 67619-45; Design for the Environment Certified |
Application | Disinfectant/Cleaner |
Physical Form | Liquid |
Surface | Tile; Laminate; Sealed Hardwood; Vinyl |
For Use On | Tile; Laminate; Sealed Hardwood; Vinyl |
Net Weight | 21.27 lbs |
Description
Clean with confidence thanks to Clorox EcoClean Disinfecting Cleaner, you get the cleaning power of Clorox you expect with a Design for the Environment certified lactic acid active ingredient This Clorox disinfecting cleaner kills 999 of flu viruses and disinfects and sanitize hard nonporous surfaces, when used as directed Effective against SARSCoV2, the virus that causes COVID19, in two minutes, when used as directed on hard, nonporous surfaces, and is formulated without bleach, alcohol, phosphates, quat and colorants, leaving a clean, fresh scent Clorox EcoClean Disinfecting Cleaner is great for everyday use, no gloves or mixing required The product is suitable for use in commercial spaces including airports, colleges, dorms, fitness centers, hotels, longterm care facilities, offices, restrooms and waiting rooms
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sorbents, 55 gal, 36 in x 150 ft, Universal, Blue, Gray, Cotton, Polyester (RAG36150)
- VIKAN VIKAN Blue 24" Polypropylene Floor Squeegee (77543/29383)
- GUARDAIR Round Brush Tool, 3", 1-1/4" Hose (N843)
- KOHLER Elate Double Toilet Paper Holder (27289-CP)
- CLOROX Disinfectant Spray, 19 oz. Aerosol Can, Unscented, 12 PK (38504)
- CLOROX Regular Scent Germicidal Bleach 121 oz (32429)
- CLOROX Cleaners & Detergents, Bottle, Unscented, 6 PK (CLO32260)
- CLOROX Scentiva Wipes, Bleach Free Cleaning Wipes, Canister, Pacific Breeze & Coconut, White (CLO60037)
- CLOROX Disinfecting Bathroom Foamer with Bleach, 30 fl oz (0.9 quart) Clear, 9 PK (CLO30614CT)
- CLOROX Disinfecting Aerosol Spray, 19 fl oz (0.6 quart) Fresh, Green, 12 PK (CLO38504CT)
- ZEP Freshen Disinfectant Spray, 15.5 fl oz (0.5 quart) Spring Mist, Clear, 12 PK (ZPE1050017)
- Clorox Disinfectants and Sanitizers