Shop All Disinfectants and Sanitizers
Clorox
Cleaners & Detergents, Refill, Unscented, 4 PK
Mfr # 31650
Zoro # G205695428
product price: $101.99
/pk 4, $25.50/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Refill
- Fragrance Unscented
- Primary Chemical Alkyl (60% C14, 30% C16, 5% C12, 5% C18) Dimethyl Benzyl Ammonium Chlorides 0.15%; Alkyl (68% C12, 32% C14) Dimethyl Ethybenzyl Ammonium Chlorides 0.15%
- Chemicals For Use On Bacteria; Cold and Flu Viruses; Dust; Fungus; Germs; Grease; Grime; MRSA; Mildew; Mold; Rhinovirus; Viruses; Water-Based Soil
- Capacity 128 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clorox
- MFR # 31650
- Zoro # G205695428
- Country of Origin United States
- Category Disinfectants and Sanitizers
Details
Container Type | Refill |
Fragrance | Unscented |
Item | Cleaners & Detergents |
Primary Chemical | Alkyl (60% C14, 30% C16, 5% C12, 5% C18) Dimethyl Benzyl Ammonium Chlorides 0.15%; Alkyl (68% C12, 32% C14) Dimethyl Ethybenzyl Ammonium Chlorides 0.15% |
Chemicals For Use On | Bacteria; Cold and Flu Viruses; Dust; Fungus; Germs; Grease; Grime; MRSA; Mildew; Mold; Rhinovirus; Viruses; Water-Based Soil |
Capacity | 128 oz |
For Use On | Bacteria; Cold and Flu Viruses; Dust; Fungus; Germs; Grease; Grime; MRSA; Mildew; Mold; Rhinovirus; Viruses; Water-Based Soil |
Net Weight | 36.1 lbs |
Standards | EPA Reg. No. 67619-38; EPA List N |
For Use With | 60010 |
Cleaner Container Type | Refill |
Physical Form | Liquid |
Application | All Purpose |
Surface | Ceramics; Enamel; Fiberglass; Finished/Sealed Wood; Laminates; Metal; Plastic; Sealed/Engineered Stone; Vinyl |
Description
CloroxPro Total 360 Disinfectant Cleaner is designed to be paired with the Clorox Total 360 Electrostatic Sprayer to clean, disinfect and deodorize. This disinfectant cleaner kills 99.9% of bacteria in five seconds and is EPA registered to kill 44 organisms including cold and flu viruses (Rhinovirus, Influenza A), Methicillin-resistant Staphylococcus aureus (MRSA), Norovirus, Salmonella enterica, Pseudomonas aeruginosa, Staphylococcus aureus (Staph) and Vancomycin-resistant Enterococcus faecium (VRE) in two minutes. Safe to use on a variety of hard non-porous surfaces such as porcelain, stainless steel, tile, plastic, and other nonfood contact surfaces (when use as directed). It eliminates odors, inhibit the growth of mold and mildew for up to seven days and sanitizes soft surfaces. CloroxPro Total 360 Disinfectant Cleaner is a bactericidal in the presence of organic soil (5% blood serum). Approved for use with the Clorox Total 360 Electrostatic Sprayer and intended for use with schools, athletic facilities, offices, healthcare facilities, public restrooms, hotels, airports, ambulances, daycare centers, and institutional kitchens. CloroxPro, where clean means everything. Packaging may vary.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 12 gal Half-Round Trash Can, Stainless Steel, 17 1/2 in Dia, Open Top (FGSH12SSPL)
- BIG D Metered Concentrated Room Deodorant, Fresh Linen Scent, 7oz, PK12 (047200)
- TOUGH GUY Hand Cleaner Dispenser, Tough Guy, Wall, Warranty: 1 yr (54ZU85)
- GOLDEN STAR Dust Mop Frame, 24 in W, Metal, PK3 (FQC24-3PK)
- CLOROX Sanitizing Spray, 32 oz. Trigger Spray Bottle, Unscented, 12 PK (01698)
- CLOROX Disinfecting Mist, Eucalyptus Peppermint, 16 oz, 6PK (60152CT)
- CLOROX Cleaners & Detergents, Aerosol Spray, Fresh (38504)
- CLOROX Lemongrass Mandarin Scent Disinfectant Cleaner 16 oz (60151)
- CLOROX Splash-Less Regular Scent Bleach 117 oz (32407)
- CLOROX Cleaners & Detergents, 32 oz. Spray Bottle, Unscented (31478EA)
- ALPET Peracetic Acid Food Contact Surface Sanitizer, Bucket, Vinegar (SSPA100)
- Clorox Disinfectants and Sanitizers