Shop All Disinfectants and Sanitizers
Clorox
Cleaners & Detergents, Container, Regular, 6 PK
Mfr # 31371
Zoro # G4590955
$39.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Container
- Fragrance Regular
- Primary Chemical Sodium Dichloroisocyanurate
- Capacity 8.9 oz
- Includes (6) Packs of 12 Tabs Each
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Clorox
- MFR # 31371
- Zoro # G4590955
- UPC # 10044600313716
- Country of Origin United States
- Category Disinfectants and Sanitizers
Details
Container Type | Container |
Fragrance | Regular |
Item | Cleaners & Detergents |
Primary Chemical | Sodium Dichloroisocyanurate |
Capacity | 8.9 oz |
Includes | (6) Packs of 12 Tabs Each |
Effective to Remove | Stains |
Surface | Cement; Ceramics; Concrete; Enamel; Fabric; Glass; Laminate; Metal; Plastic |
Physical Form | Packs |
Net Weight | 4.36 lbs |
Wipes per Container | 12 |
Application | Bleaching |
For Use On | Cement; Ceramics; Concrete; Enamel; Fabric; Glass; Laminate; Metal; Plastic |
Description
Clorox® Control Bleach Packs, Regular, 12 Tabs/Pack, 6 Packs/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN VIKAN White 20" Squeegee Head (77535)
- ZORO SELECT Toilet Paper Holder, Polished Chrome, 3" D (15235)
- CLEANGENIC CleanGenic Bathroom Cleaner & Descaler, 32 oz. Bottle (CG-08-QT-EA)
- NILFISK Vacuum Bag, Dust, 3 PK (1470745010)
- CLOROX Cleaners & Detergents, 32 oz. Pull-Top Bottle, Unscented, 6 PK (CLO 68832)
- CLOROX Towels & Wipes, Canister, Unscented, White, 6 PK (30825)
- CLOROX Cleaners & Detergents, 32 oz. Trigger Spray Bottle, Unscented, 12 PK (01698)
- CLOROX Disinfecting Wipes, Canister, Fresh, Green, 75 PK (CLO15949CT)
- CLOROX Disinfecting Wipes, Fresh Scent, WE, PK 35 (CLO01593)
- CLOROX Clorox® Healthcare Versasure Cleaner Disinfectant Wipes, 12" X 12", White, 110/Bucket, 2/Ct (31759)
- SANI-SURE Multi-Surface Sanitizer, 0.13 oz (0.01 lb) Chlorine, Yellow, 100 PK (DVO90670)
- Clorox Disinfectants and Sanitizers