Shop All Disinfectants and Sanitizers
Clorox
Cleaners & Detergents, Bottle, Unscented, 6 PK
Mfr # CLO32263
Zoro # G8285779
$55.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Bottle
- Fragrance Unscented
- Primary Chemical Sodium Hypochlorite; Sodium Hydroxide
- Capacity 81 oz
- Net Weight 38.8 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Clorox
- MFR # CLO32263
- Zoro # G8285779
- UPC # 10044600322633
- Country of Origin United States
- Category Disinfectants and Sanitizers
Details
Container Type | Bottle |
Fragrance | Unscented |
Item | Cleaners & Detergents |
Primary Chemical | Sodium Hypochlorite; Sodium Hydroxide |
Capacity | 81 oz |
Net Weight | 38.8 lbs |
Application | Bleach |
Effective to Remove | Bacteria; Fungus; Germs; Grime; Mildew; Mold; Organic Matter; Soil; Stains |
Physical Form | Liquid |
For Use On | Ceramics; Cement/Concrete; Enamel; Fabric; Glass; Laminate; Metal; Plastic |
Surface | Ceramics; Cement/Concrete; Enamel; Fabric; Glass; Laminate; Metal; Plastic |
Description
Clorox Disinfecting Bleach with CloroMax kills 99.9% of household germs and bacteria. Cleans, disinfects, deodorizes, whitens and removes stains. Clorox Disinfecting Bleach whitens whites, keeps clothes whiter longer, and removes 70% more stains than detergent alone. Remove tough laundry stains from white clothes including red wine, grass, dirt and blood stains. It is safe to use in standard and HE washers. What's more, Clorox Disinfecting Bleach contains CloroMax Technology to protect household surfaces as it cleans, so stains won't stick and cleanup is easier. Clorox Disinfecting Bleach disinfects and deodorizes surfaces, killing 99.9% of mold and germs, including norovirus, flu virus, MRSA, E. Coli, and Salmonella left on household surfaces such as countertops, floors, toilets and more. Ideal for use in offices, restaurants, and other commercial facilities. Discover the power of clean with Clorox Disinfecting Bleach.
Restrictions
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERTH SANITARY SUPPLY Bio-Based Enzyme Bathroom Clnr, 1 qt, PK12 (125450)
- TOUGH GUY Soap Dispenser, 46 oz, Smoke Gray (11C813)
- UNGER Pro Window Cleaning Kit (PWK00)
- PERFEX Polymer 18 Ft Extension Handle. (8618)
- CLOROX Cleaners & Detergents, 128 oz. Bottle, Clean Floral (31351EA)
- CLOROX Cleaners & Detergents, Smart Tube® Spray Bottle, Fresh, 9 PK (35417)
- CLOROX Disinfecting Wipes, 7" W x 7" L Pack, Fresh, White, 2 PK (CLO31428CT)
- CLOROX Regular Scent Germicidal Bleach 121 oz (32429)
- CLOROX Disinfecting Bathroom Foamer with Bleach, 30 fl oz (0.9 quart) Clear, 9 PK (CLO30614CT)
- CLOROX Disinfecting Wipes, Fresh Scent, WE, PK 35 (CLO01593)
- CLOROX Clorox Disinfecting Spray, Fresh Scent, 19 oz Aerosol Spray, 12 CansCase 38504 (CLO 38504)
- Clorox Disinfectants and Sanitizers