Shop All Disinfectants and Sanitizers
Clorox
Cleaners & Detergents, Bottle, Unscented, 6 PK
Mfr # CLO32260
Zoro # G400447693
$32.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Bottle
- Fragrance Unscented
- Primary Chemical Sodium Hypochlorite; Sodium Hydroxide
- Capacity 43 oz
- Surface Ceramics; Cement/Concrete; Enamel; Fabric; Glass; Laminate; Metal; Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Clorox
- MFR # CLO32260
- Zoro # G400447693
- UPC # 10044600322602
- Country of Origin United States
- Category Disinfectants and Sanitizers
Details
Container Type | Bottle |
Fragrance | Unscented |
Item | Cleaners & Detergents |
Primary Chemical | Sodium Hypochlorite; Sodium Hydroxide |
Capacity | 43 oz |
Surface | Ceramics; Cement/Concrete; Enamel; Fabric; Glass; Laminate; Metal; Plastic |
For Use On | Ceramics; Cement/Concrete; Enamel; Fabric; Glass; Laminate; Metal; Plastic |
Net Weight | 21.33 lbs |
Effective to Remove | Bacteria; Fungus; Germs; Grime; Mildew; Mold; Organic Matter; Soil; Stains |
Application | Bleach |
Physical Form | Liquid |
Description
Clorox® Regular Bleach with CloroMax Technology, 43 oz Bottle, 6/Carton
Restrictions
- This item has been restricted from sale in the following states: VT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORB-3 Concentrated Pool Enzymes, 1 gal. (M411-000-1G)
- GLAD Garbage Bag Flat Top Small, PK180 (78817)
- NANO MAGIC Screen Cleaner, 18 PK (687218NMT)
- ROEBIC Liquid Septic System Cleaner 32 oz oz (K-57-Q-4)
- CLOROX Concentrated Bleach, 121 oz, Liquid, Regular (32424)
- CLOROX 35CT Clorox Fresh Wipe (1593)
- CLOROX Cleaners & Detergents, Bottle, Unscented, 6 PK (CLO32438)
- CLOROX Cleaners & Detergents, Bottle, Regular (30966)
- CLOROX Disinfecting, Stain and Odor Remover, Trigger Spray Bottle, Lemon Floral, Translucent, 9 PK (31903)
- CLOROX Disinfectant Spray, 19 oz. Aerosol Can, Unscented, 12 PK (38504)
- DIVERSEY Food Service Sanitizer, 1 gal. Jug, Unscented, 4 PK (02853280.)
- Clorox Disinfectants and Sanitizers