Shop All Disinfectants and Sanitizers
Clorox
Cleaners & Detergents, Bottle, Unscented, 12 PK
Mfr # CLO32251
Zoro # G901955864
product price: $45.19
/pk 12, $3.77/ea
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Fragrance Unscented
- Primary Chemical Sodium Hypochlorite; Sodium Hydroxide
- Capacity 24 oz
- Physical Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clorox
- MFR # CLO32251
- Zoro # G901955864
- Country of Origin United States
- Category Disinfectants and Sanitizers
Details
Container Type | Bottle |
Fragrance | Unscented |
Item | Cleaners & Detergents |
Primary Chemical | Sodium Hypochlorite; Sodium Hydroxide |
Capacity | 24 oz |
Physical Form | Liquid |
Net Weight | 24.13 lbs |
Surface | Ceramics; Cement/Concrete; Enamel; Fabric; Glass; Laminate; Metal; Plastic |
For Use On | Ceramics; Cement/Concrete; Enamel; Fabric; Glass; Laminate; Metal; Plastic |
Effective to Remove | Bacteria; Fungus; Germs; Grime; Mildew; Mold; Organic Matter; Soil; Stains |
Application | Bleach |
Description
Clorox Disinfecting Bleach with CloroMax kills 99.9% of household germs and bacteria including norovirus, flu virus, MRSA, E. Coli, and Salmonella left on household surfaces such as countertops, floors, toilets and more. This concentrated bleach in its slimmed down version makes it easier to handle and easier to pour compared to the 121 oz Clorox Disinfecting Bleach. Get more cleaning power per drop compared to Clorox Disinfecting Bleach with this concentrated version with 33% more compact dose reducing the amount of bleach required for cleaning. This cleaning bleach contains CloroMax Technology to protect household surfaces as it cleans, so stains won't stick and cleanup is easier. It also whitens whites and keeps clothes whiter longer, while removing 70% more stains than detergent alone. Remove tough laundry stains from white clothes including red wine, grass, dirt and blood stains. A little goes a long way with Clorox Disinfecting Bleach.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kumin Toilet Paper Holder (24546-BN)
- UNGER 8" Replacement Swivel Head Brush, Polypropylene (SB20G)
- CLAIRE Dust Up Dust Mop Treatment oil base, 20oz, 12PK (CL875)
- ORANGE SOL Orange-Sol 10131 33 oz. Contractors Solvent (813998)
- CLOROX Regular Scent Disinfecting Bleach 81 oz (32263)
- CLOROX Disinfecting Cleaning Wipes, Canister, Fresh, Green, 35 PK (CLO01593CT)
- CLOROX Regular Scent Disinfecting Bleach 43 oz (32260)
- CLOROX Cleaners & Detergents, 14 oz. Aerosol Can, Citrus, 12 PK (CLO 31043)
- CLOROX Cleaners & Detergents, 14 oz. Aerosol Can, Citrus (10044600310432)
- CLOROX Regular Scent Germicidal Bleach 121 oz (32429)
- DIVERSEY Cleaners & Detergents, 32 oz Bottle with Flip-Top Cap, Colorless (4277285)
- Clorox Disinfectants and Sanitizers