Shop All Disinfectants and Sanitizers
Clorox
Cleaners & Detergents, Bottle, Regular
Mfr # 30966
Zoro # G402690479
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Bottle
- Fragrance Regular
- Capacity 121 oz
- Physical Form Liquid
- Effective to Remove Bacteria; Fungus; Germs; Grease; Mildew; Organic Matter; Soil; Stains
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clorox
- MFR # 30966
- Zoro # G402690479
- UPC # 44600309668
- Country of Origin United States
- Category Disinfectants and Sanitizers
Details
Container Type | Bottle |
Fragrance | Regular |
Item | Cleaners & Detergents |
Capacity | 121 oz |
Physical Form | Liquid |
Effective to Remove | Bacteria; Fungus; Germs; Grease; Mildew; Organic Matter; Soil; Stains |
Application | Bleach |
Surface | Ceramics; Cement/Concrete; Enamel; Fabric; Glass; Laminate; Metal; Plastic |
Standards | EPA Reg. No. 67619-32; EPA List N |
Net Weight | 9.12 lbs |
For Use On | Ceramics; Cement/Concrete; Enamel; Fabric; Glass; Laminate; Metal; Plastic |
Description
Show those germs who's boss with Clorox Germicidal CloroxPro Concentrated Bleach. Clorox Germicidal Bleach is EPA-registered to kill 39 organisms, including multiple strains of MRSA, norovirus, flu virus, E. Coli, listeria and Salmonella when used as directed on countertops, floors, toilets and more. This germ busting cleaning solution removes stains and kills mold and mildew. It can also be used in the laundry room to make whites whiter. Clorox Germicidal Bleach removes the toughest laundry stains from white clothes including red wine, grass, dirt and blood stains. It is safe to use in standard and high-efficiency washing machines. Ideal for use in busy healthcare environments, offices, schools and other commercial facilities. CloroxPro, where clean means everything. Packaging may vary.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Recycled Cotton Flannel Cloth Rag 25 lb. Varies Sizes, Assorted (G350025PC)
- TORK Tork Multifold and C-Fold Hand Towel Dispenser Smoke H2 H25, One-at-a-Time Dispensing, 73TR (73TR)
- SCOTCH-BRITE Scouring Pad, Green, 6" L, 3-7/8" W, PK24 (220)
- PFERD 30" Fine Sweep Floor Brush - Flagged Silver Plastic Fill, 3" Trim (89224)
- CLOROX Cleaners & Detergents, Bottle, Regular, 3 PK (30966)
- CLOROX Splash-Less Regular Scent Bleach 77 oz (32347)
- CLOROX Cleaners & Detergents, Bottle, Unscented, 12 PK (CLO32251)
- CLOROX Clorox CLO31221CT Clean-Up Cleaner Plus Bleach Spray - Multicolor (CLO31221CT)
- CLOROX Concentrated Bleach, 121 oz, Liquid, Regular (32424)
- CLOROX Regular Scent Germicidal Bleach 81 oz (32293)
- ZEP Disinfectant Cleaner, Trigger Spray Bottle, Pleasant, 12 PK (H02501)
- Clorox Disinfectants and Sanitizers