Shop All Disinfectants and Sanitizers
This Product is Discontinued
Clorox
Cleaners & Detergents, Aerosol Spray, Lavender, 12 PK (Discontinued)
Mfr # CLO32512
Zoro # G7765408
Free Shipping & Returns
This Product is Discontinued
Key Features
- Container Type Aerosol Spray
- Fragrance Lavender
- Primary Chemical Ethanol 66.34%; Dipropylene Glycol 5.31%
- Capacity 14 oz
- Physical Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clorox
- MFR # CLO32512
- Zoro # G7765408
- UPC # 10044600325122
- Country of Origin United States
- Category Disinfectants and Sanitizers
Details
Container Type | Aerosol Spray |
Fragrance | Lavender |
Item | Cleaners & Detergents |
Primary Chemical | Ethanol 66.34%; Dipropylene Glycol 5.31% |
Capacity | 14 oz |
Physical Form | Liquid |
Application | Disinfectant/Sanitizer |
For Use On | Air; Carpet; Cement/Concrete; Ceramics; Enamel; Fabric; Fiberglass; Glass; Grout; Laminates; Metal; Plastic; Vinyl; Wood |
Effective to Remove | Bacteria; Fungus; Germs; Mildew; Mold; Odors |
Surface | Air; Carpet; Cement/Concrete; Ceramics; Enamel; Fabric; Fiberglass; Glass; Grout; Laminates; Metal; Plastic; Vinyl; Wood |
Net Weight | 14 lbs |
Standards | EPA Reg. No. 67619-29; EPA List N |
Description
Clorox® 4 in One Disinfectant and Sanitizer, Lavender, 14 oz Aerosol, 12/Carton
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.