Shop All Disinfectants and Sanitizers
Clorox
Cleaners & Detergents, 32 oz. Trigger Spray Bottle, Fragranced, 9 PK
Mfr # 31903
Zoro # G4576492
$64.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Trigger Spray Bottle
- Size 32 oz.
- Fragrance Fragranced
- Primary Chemical Hydrogen Peroxide; Isopropyl alcohol; Sodium Lauryl Sulfate
- Capacity 32 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Clorox
- MFR # 31903
- Zoro # G4576492
- UPC # 10044600319039
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 32 oz. |
Details
Container Type | Trigger Spray Bottle |
Fragrance | Fragranced |
Item | Cleaners & Detergents |
Primary Chemical | Hydrogen Peroxide; Isopropyl alcohol; Sodium Lauryl Sulfate |
Capacity | 32 oz |
Surface | Acrylic; Carpet; Ceramic Tile; Chrome; Curtains; Fabric; Floors; Glass; Granite; Grout; Hardwood; Laminate; Linoleum; PVC; Plastic; Polycarbonate; Polypropylene; Porcelain; Sinks; Stainless Steel; Tile; Toilets; Upholstery; Vinyl; Wood |
Physical Form | Liquid |
For Use On | Blood; Body Oils; Urine; Vomit |
Standards | EPA Reg. No. 67619-33; EPA List N |
Application | Hotels; Offices; Restaurants; Restrooms; Schools |
Net Weight | 21.579 lbs |
Description
Clorox® Disinfecting Bio Stain and Odor Remover, Fragranced, 32 oz Spray Bottle, 9/CT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Liquid Soap Dispenser, Deck Mount (6334-000000)
- SORBO Natural Soft Squeegee Rubber 12 Pack 24 Inch, 12PK (1512-S)
- CONVOTHERM W-CLEAN2 2.5 Gallon ConvoClean Solution, 2PK (390WCLEAN2)
- DIAL PROFESSIONAL 1,000 mL Personal Soaps 8 PK (84019)
- CLOROX Scentiva Wipes, Bleach Free Cleaning Wipes, Tub, Tahitian Grapefruit Splash, White (CLO60036)
- CLOROX Cleaners & Detergents, Smart Tube® Spray Bottle, Fresh, 9 PK (35417)
- CLOROX Bleach Disinfectant, 32 oz. Trigger Spray Bottle, Unscented, Translucent, 9 PK (31478)
- CLOROX Clorox CLO31221CT Clean-Up Cleaner Plus Bleach Spray - Multicolor (CLO31221CT)
- CLOROX Disinfectant Cleaner, 32 oz. Trigger Spray Bottle, Unscented, Clear, 9 PK (35417)
- CLOROX Disinfecting Bleach, 43 fl oz (1.3 quart) Regular, White, 6 PK (CLO32260CT)
- DYMON 08020 Do-It All Germicidal Cleaner 20 oz. Aerosol Foaming, 12PK (8020)
- Clorox Disinfectants and Sanitizers