Shop All Disinfectants and Sanitizers
Clorox
Cleaners & Detergents, 32 oz. Spray Bottle, Unscented
Mfr # 31478EA
Zoro # G6073153
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Spray Bottle
- Size 32 oz.
- Fragrance Unscented
- Primary Chemical Sodium Hypochlorite
- Capacity 32 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clorox
- MFR # 31478EA
- Zoro # G6073153
- UPC # 44600314785
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 32 oz. |
Details
Container Type | Spray Bottle |
Fragrance | Unscented |
Item | Cleaners & Detergents |
Primary Chemical | Sodium Hypochlorite |
Capacity | 32 oz |
Net Weight | 2.33 lbs |
Surface | Ceramic; Enamel; Fiberglass; Finished/Sealed Wood; Laminates; Metal; Plastic; Sealed/Engineered Stone; Vinyl |
Application | Disinfectant/Cleaner |
Physical Form | Liquid |
Effective to Remove | Bacteria; Dust; Germs; Grease; Grime; Oil-Based Soil; Organic Matter; Smoke Film; Soap Scum; Water-Based Soil |
Standards | EPA Reg. No. 67619-30; EPA List N |
For Use On | Ceramic; Enamel; Fiberglass; Finished/Sealed Wood; Laminates; Metal; Plastic; Sealed/Engineered Stone; Vinyl |
Description
Clorox® Healthcare® Fuzion Cleaner Disinfectant Spray, Liquid, 32 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THEOCHEM Liquid 1 gal Mold and Mildew Disinfectant, Bottle, 4 PK (100345-99991-7G)
- VIKAN 1 19/32 in W Bench Brush, Soft, 6 3/4 in L Handle, 7 in L Brush, Orange, Plastic, 13 in L Overall (45877)
- SPARTA 5.5 in W Tank and Kettle Brush, Lime, Polypropylene (40043EC75)
- NOBLES/TENNANT VAC MOTOR ASSEMBLY - TD 36V 3STG 5.7 AMETEK, INCLUDES DELPHI 630 PLUG AND VAC GASKET (9004054)
- CLOROX Splash-Less Regular Scent Bleach 77 oz (32347)
- CLOROX 35CT Clorox Fresh Wipe (1593)
- CLOROX Disinfecting Wipes, Citrus Blend, WE, PK 35 (CLO01594)
- CLOROX Regular Scent Disinfecting Bleach 81 oz (32263)
- CLOROX Clorox 40OZ Spl Bleach (32417)
- CLOROX Cleaners & Detergents, 1 gal Bottle, Unscented, 4 PK (30829)
- SCOTCH-BRITE TB Quat Disinfectant ReadytoUse Cleaner, 32 oz, Light Lemon (1027P)
- Clorox Disinfectants and Sanitizers