Shop All Disinfectants and Sanitizers
Clorox
Cleaners & Detergents, 32 oz. Pull-Top Bottle, Unscented, 6 PK
Mfr # CLO 68832
Zoro # G6079270
Free Shipping & Returns
$81.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Pull-Top Bottle
- Size 32 oz.
- Fragrance Unscented
- Primary Chemical Sodium Hypochlorite
- Capacity 32 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Clorox
- MFR # CLO 68832
- Zoro # G6079270
- UPC # 10729969688322
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 32 oz. |
Details
Container Type | Pull-Top Bottle |
Fragrance | Unscented |
Item | Cleaners & Detergents |
Primary Chemical | Sodium Hypochlorite |
Capacity | 32 oz |
Application | Disinfectant/Cleaner |
Net Weight | 14 lbs |
For Use On | Ceramic; Cement; Fiberglass; Glass; Grout; Laminates; Metal; Plastic; Vinyl |
Effective to Remove | Bacteria; Fungus; Germs; Grease; Grime; Mildew; Mold; Organic Matter; Soil; Viruses |
Standards | EPA Reg. No. 56392-7; EPA List N |
Physical Form | Liquid |
Includes | Six bottles per carton |
Surface | Ceramic; Cement; Fiberglass; Glass; Grout; Laminates; Metal; Plastic; Vinyl |
Features | Value Pack—Stock up and save! |
Description
Clorox® Healthcare® Bleach Germicidal Cleaner, 32 oz Pull-Top Bottle, 6/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Universal Exten Wand, 1-1/4 " x 18 " (13-1502)
- SCRUBBING BUBBLES No Scent Bathroom Cleaner 32 oz Foam (70809)
- TOUGH GUY 5in String Wet Mop, 12oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connect, Loop-End, Red, Rayon/Synthetic (1TYX5)
- KIMBERLY-CLARK PROFESSIONAL Naturals, 2 Ply Facial Tissue, 36 Boxes, 90 Sheets per Box (21272)
- CLOROX Disinfecting Wipes, Canister, Fresh, Green, 75 PK (CLO15949CT)
- CLOROX Cleaner and Disinfectant, 1 gal. Jug, Unscented, 4 PK (68978)
- CLOROX Cleaners & Detergents, Spray Bottle, Unscented, 9 PK (60213CT)
- CLOROX Fabric Sanitizer, Trigger Spray Bottle, Active Clean, Clear, 6 PK (32150)
- CLOROX Cleaner and Disinfectant, 32 oz. Bottle, Unscented, 6 PK (68832)
- CLOROX Clean-Up Disinfectant Cleaner with Bleach, 32 fl oz (1 quart) Clear (CLO35417)
- DIVERSEY Sanitizer Concentrate, 1 gal. Pail, Unscented, 4 PK (5756018)
- Clorox Disinfectants and Sanitizers