Shop All Disinfectants and Sanitizers
Clorox
Cleaners & Detergents, 32 oz. Pull-Top Bottle, Fragranced, 6 PK
Mfr # 31911
Zoro # G4604334
product price: $50.19
/pk 6, $8.37/ea
$50.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Pull-Top Bottle
- Size 32 oz.
- Fragrance Fragranced
- Primary Chemical Hydrogen Peroxide; Isopropyl alcohol; Sodium Lauryl Sulfate
- Capacity 32 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clorox
- MFR # 31911
- Zoro # G4604334
- UPC # 10044600319114
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 32 oz. |
Details
Container Type | Pull-Top Bottle |
Fragrance | Fragranced |
Item | Cleaners & Detergents |
Primary Chemical | Hydrogen Peroxide; Isopropyl alcohol; Sodium Lauryl Sulfate |
Capacity | 32 oz |
For Use On | Acrylic; Carpet; Ceramic Tile; Chrome; Curtains; Fabric; Floors; Glass; Granite; Grout; Hardwood; Laminate; Linoleum; PVC; Plastic; Polycarbonate; Polypropylene; Porcelain; Sinks; Stainless Steel; Tile; Toilets; Upholstery; Vinyl; Wood |
Physical Form | Liquid |
Surface | Acrylic; Carpet; Ceramic Tile; Chrome; Curtains; Fabric; Floors; Glass; Granite; Grout; Hardwood; Laminate; Linoleum; PVC; Plastic; Polycarbonate; Polypropylene; Porcelain; Sinks; Stainless Steel; Tile; Toilets; Upholstery; Vinyl; Wood |
Net Weight | 14 lbs |
Standards | EPA Reg. No. 67619-33; EPA List N |
Effective to Remove | Blood; Body Oils; Urine; Vomit |
Application | Hotels; Offices; Restaurants; Restrooms; Schools |
Description
Clorox® Disinfecting Bio Stain and Odor Remover, Fragranced, 32 oz Pull-Top Bottle, 6/CT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK Bobrick® ClassicSeries„¢ Surface Mounted Twin Jumbo Tissue Dispenser - B-2892 (B-2892)
- LIBMAN Libman 24" Straight Floor Squeegee Set, Wood Handle (1038)
- BONA FLOOR MOP SPRY MICRO 15"" (WM710013498)
- FEBREZE Fabric Refresher, Fresh Clean, 1 gal., PK3 (33032)
- CLOROX Bleach, Bottle, Original, 12 PK (32251)
- CLOROX Splash-Less Regular Scent Bleach 117 oz (32407)
- CLOROX Cleaners & Detergents, 128 oz. Refill Bottle, Fragranced, 4 PK (31910)
- CLOROX Disinfectant, Stain and Odor Remover, 128 oz. Bottle, Unscented, Translucent, 4 PK (31910)
- CLOROX Disinfecting Wipes, To Go Pack, 1-Ply, 6.53 x 2.79, Fresh Scent, White, 9 Wipes, 24PK (60133)
- CLOROX Clorox 01698, Anywhere Hard Surface Sanitizing Spray, 32oz Spray Bottle (CLO01698)
- GOODWAY TECHNOLOGIES DISINFECTANT CHEMICAL, 5 GALLONS (BIOSPRAY-TOWER-5)
- Clorox Disinfectants and Sanitizers