Shop All All Purpose Cleaners
Clorox
Cleaners & Detergents, 32 oz Fresh, 9 PK
Mfr # CLO30197
Zoro # G700447522
product price: $73.19
/pk 9, $8.13/ea
$73.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 32 oz
- Primary Chemical Sodium Hypochlorite
- Chemicals For Use On Surface Hard, Non-Porous Surfaces
- Net Weight 22 lbs
- Cleaner Container Type Spray Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clorox
- MFR # CLO30197
- Zoro # G700447522
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 32 oz |
Details
Fragrance | Fresh |
Item | Cleaners & Detergents |
Primary Chemical | Sodium Hypochlorite |
Chemicals For Use On Surface | Hard, Non-Porous Surfaces |
Net Weight | 22 lbs |
Cleaner Container Type | Spray Bottle |
For Use On | Dirt; Grease; Bath Stains |
Physical Form | Liquid |
Application | Disinfectant/Cleaner |
Removes | Dirt; Grease; Bath Stains |
Description
Powerful and refreshing Clorox® Clean Up® Cleaner with Bleach is specially designed to quickly and effectively clean, disinfect and deodorize a variety of surfaces. It removes tough stains, grease, dirt and kills 99.9% of germs while eliminating odors caused by bacteria, mold and mildew. It's great on hard, nonporous surfaces, including kitchen and bathroom sinks, counters, refrigerators, appliances, bathtubs, toilets, fiberglass, floors, showers and tiles. Smart Tube® Technology spray bottle lets you spray every last drop. Clorox® Clean-Up® Cleaner + Bleach leaves your house smelling fresh and sparkling clean.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEIMAN PRODUCTS Goo Gone Citrus Scent Kitchen Degreaser 14 oz Liquid (2047)
- BRONCO 44 gal Round Trash Can, Purple (84104489)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 28 oz Dry Wt, Slide On Connection, Looped-End, Blue/White, Cotton/Synthetic (FGA41306WH00)
- TOUGH GUY Twister String Wet Mop, 18 oz Dry Wt, Side Gate Connection, Looped-End, Blue, Cotton (30LU85)
- CLOROX Cleaners & Detergents, 32 oz Unscented, 8 PK (30613)
- CLOROX Cleaners & Detergents, 128 oz Fresh (35420)
- CLOROX Tilex Soap Scum Remover- Quarts (880786)
- CLOROX Clorox CLO31351 Urine Remover Refill (CLO31351)
- CLOROX 32OZ CloroxCleanUpSpray (31221)
- CLOROX Cleaner, Pine Sol, All-purpose, 144 oz, Orange Scent (CLO41772)
- LYSOL Advanced Deep Clean Lemon Breeze Scent All Purpose Cleaner Liquid 32 oz (1920000351)
- Clorox All Purpose Cleaners