Shop All Disinfectants and Sanitizers
Clorox
Cleaners & Detergents, 32 oz. Bottle, Clean Floral
Mfr # 31415EA
Zoro # G6068655
original price:
$11.59
28% off
new price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Bottle
- Size 32 oz.
- Fragrance Clean Floral
- Primary Chemical Hydrogen Peroxide
- Capacity 32 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clorox
- MFR # 31415EA
- Zoro # G6068655
- UPC # 44600314150
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 32 oz. |
Details
Container Type | Bottle |
Fragrance | Clean Floral |
Item | Cleaners & Detergents |
Primary Chemical | Hydrogen Peroxide |
Capacity | 32 oz |
Application | Disinfectant/Cleaner |
Surface | Carpet; Ceramics; Cement; Fabric; Fiberglass; Glass; Grout; Laminates; Metal; Plaster; Plastic; Vinyl |
Physical Form | Liquid |
Effective to Remove | Bacteria; Body Fluids; Germs; Organic Matter; Pet Stains; Water-Based Soil |
For Use On | Carpet; Ceramics; Cement; Fabric; Fiberglass; Glass; Grout; Laminates; Metal; Plaster; Plastic; Vinyl |
Net Weight | 2.213 lbs |
Description
Clorox® Urine Remover for Stains and Odors, 32 oz Pull top Bottle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Purist Wall-Mounted Soap/Lotion Dispenser (14380-BL)
- VIKAN Tube and Valve Brush, Medium, 4 3/4 in L Handle, 6 1/4 in L Brush, White, Polypropylene (53835)
- RUBBERMAID COMMERCIAL 7 gal Down Press Mop Bucket and Wringer, Black, Plastic (FGQ93000BLUE)
- SWIFFER Swiffer 1000589 11.3 x 5.4 in. WetJet Wood Cloth Mop Refill - Pack of 12 (1000589)
- CLOROX Cleaners & Detergents, Bottle, Clean Floral, 6 PK (31415)
- CLOROX Cleaners & Detergents, Bottle, Regular, 3 PK (30966)
- CLOROX Cleaners & Detergents, 32 oz. Pull-Top Bottle, Unscented, 6 PK (CLO 68832)
- CLOROX Cleaners & Detergents, 128 oz Refill Bottle, Unscented, 4 PK (60094CT)
- CLOROX Germicidal Disinfectant Cleaner, 14 oz. Aerosol Can, Unscented, 12 PK (49100)
- CLOROX Splash-Less Clean Linen Scent Bleach 40 oz (32335)
- ZPE Zpe ZUMILDEW32 Mold Stain And Mildew Stain Remover; 32 oz. Spray Bottle (ZUMILDEW32)
- Clorox Disinfectants and Sanitizers