Shop All Degreasers
Clorox
Cleaners & Detergents, 20 fl oz (1.13 fl oz Refill) Bottle, Liquid
Mfr # 60160
Zoro # G809151337
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Size 20 fl oz (1.13 fl oz Refill)
- Cleaner Form Liquid
- Degreaser Application Cleaner/Degreaser
- Fragrance Crisp Lemon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clorox
- MFR # 60160
- Zoro # G809151337
- UPC # 44600601601
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 20 fl oz (1.13 fl oz Refill) |
Details
Item | Cleaners & Detergents |
Container Type | Bottle |
Cleaner Form | Liquid |
Degreaser Application | Cleaner/Degreaser |
Fragrance | Crisp Lemon |
For Use On | Acrylic; Appliance Exteriors; Fiberglass; Formica; Glass; Glazed Porcelain; Hard, Non-Porous Surfaces; Laminate Floors; Sealed Granite; Sealed Hardwood; Stainless Steel |
Includes | Reusable Bottle; Concentrated Refill |
Primary Chemical | Water; Lauramine Oxide; Ethanolamine; Alkyl C12-16 Dimethylbenzyl Ammonium Chloride; Myristamine Oxide; Tetrapotassium EDTA; Ethanol; Fragrance |
Description
Eliminate grease and grime with 10 times the cleaning power. The Clorox multipurpose refillable bleach-free cleaner starter kit features a reusable bottle and uses recyclable concentrated refills for less waste. Just refill, reload, and reuse.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Accessory, 14 in W/Dia, Black, Plastic (RV-35-LID-18-1)
- PIG Sorbents, 9 gal, 3 in x 42 in, Universal, Blue, Gray, Polypropylene (35701)
- DAYTON Vacuum Bags, 2 PK (61HW11)
- SPARTAN CHEMICAL CO. X-Effect 1 Gal. Fresh Lavender Scent One Step Cleaner/Disinfectant, 4PK (101904)
- CLOROX Formula 409 Cleaner Degreaser Disinfectant, Gallon Bottle, 4 Bottles - 35300 (COX35300CT)
- CLOROX Cleaner/Degreaser Disinfectant Refill, 4 Qt Liquid, Clear (CLO35300)
- CLOROX Formula 409 Cleaner Degreaser Disinfectant, 32 oz. Trigger Spray, 12 Bottles - 35306 (COX35306CT)
- PM PRODUCTS Concentrated Heavy-Duty, Alkaline, Butyl-Based Degreaser. Removes Grease, Oil, Dirt, Etc. (300)
- OIL EATER Orange Cleaner Degreaser, Pro Strength (AOD1G11903)
- GOOF OFF Heavy Duty Remover Degreaser, 22 Oz Trigger Spray Bottle, Liquid, Slight Yellow to Transparent (FG659WM)
- ZEP Citrus Scent Heavy Duty Degreaser 128 oz Liquid (ZUCIT128)
- Clorox Degreasers