Shop All Disinfectants and Sanitizers
Clorox
Cleaners & Detergents, 14 oz. Aerosol Can, Citrus, 12 PK
Mfr # CLO 49100
Zoro # G6069559
product price: $94.99
/pk 12, $7.92/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Aerosol Can
- Size 14 oz.
- Fragrance Citrus
- Capacity 14 oz
- Net Weight 15 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clorox
- MFR # CLO 49100
- Zoro # G6069559
- UPC # 10729969491007
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 14 oz. |
Details
Container Type | Aerosol Can |
Fragrance | Citrus |
Item | Cleaners & Detergents |
Capacity | 14 oz |
Net Weight | 15 lbs |
Standards | EPA Reg. No. 67619-29; EPA List N |
For Use On | Bacteria; Fungus; Germs; Mildew; Mold; Viruses |
Surface | Ceramic; Cement; Fiberglass; Glass; Grout; Laminates; Metal; Plastic; Vinyl |
Application | Disinfectant/Sanitizer |
Physical Form | Liquid |
Description
Clorox® Healthcare® Citrace Hospital Disinfectant & Deodorizer, Citrus, 14oz Aerosol, 12/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Clorox 30966 121 oz Bleach Liquid Commercial Germicidal - Case of 3 (30966)
- VACMASTER PROFESSIONAL Beast Series 14 gal.Stainless Steel Wet/Dry Vac (VJE1412SW 0201)
- INTEPLAST GROUP 10 gal Trash Bags, 24 in x 24 in, Light-Duty, 6 microns, Black, 1000 PK (EC242406K)
- KIBI Circular Bathroom Toilet Paper Holder (KBA1402CH)
- CLOROX Cleaners & Detergents, Refill, Unscented, 4 PK (31650)
- CLOROX Disinfecting Bathroom Foamer with Bleach, 30 fl oz (0.9 quart) Clear, 9 PK (CLO30614CT)
- CLOROX Splash-Less Regular Scent Bleach 40 oz (32417)
- CLOROX Regular Scent Germicidal Bleach 81 oz (32293)
- CLOROX Disinfecting Wipes, Packet, Fresh Scent, White, 900 PK (60048)
- CLOROX Clorox 01698, Anywhere Hard Surface Sanitizing Spray, 32oz Spray Bottle (CLO01698)
- MIDLAB Cleaner, Germicidal, Spray, 1 Quart Clear, PK 12 (MLB04200012)
- Clorox Disinfectants and Sanitizers