Shop All Disinfectants and Sanitizers
Clorox
Cleaners & Detergents, 128 oz Refill Bottle, Unscented, 4 PK
Mfr # 60094CT
Zoro # G010034511
product price: $81.29
/pk 4, $20.32/ea
Free Shipping & Returns
$81.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Refill Bottle
- Size 128 oz
- Fragrance Unscented
- Primary Chemical Active Ingredient: L-Lactic Acid 0.4%; Other Ingredients 99.6%; Contains No Phosphorous
- Chemicals For Use On Tile; Laminate; Sealed Hardwood; Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clorox
- MFR # 60094CT
- Zoro # G010034511
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 128 oz |
Details
Container Type | Refill Bottle |
Fragrance | Unscented |
Item | Cleaners & Detergents |
Primary Chemical | Active Ingredient: L-Lactic Acid 0.4%; Other Ingredients 99.6%; Contains No Phosphorous |
Chemicals For Use On | Tile; Laminate; Sealed Hardwood; Vinyl |
Standards | EPA Reg. No. 67619-45; Design for the Environment Certified |
Physical Form | Liquid |
Effective to Remove | Bacteria; Dust; Fungus; Germs; Grease; Grime; Mildew; Mold; Soil; Viruses |
Application | Disinfectant/Cleaner |
Description
Clean with confidence -thanks to Clorox EcoClean Disinfecting Cleaner, you get the cleaning power of Clorox you expect with a Design for the Environment certified lactic acid active ingredient. This Clorox disinfecting cleaner kills 99.9% of flu viruses and disinfects and sanitize hard nonporous surfaces, when used as directed. Effective against SARS-CoV-2, the virus that causes COVID-19, in two minutes, when used as directed on hard, nonporous surfaces, and is formulated without bleach, alcohol, phosphates, quat and colorants, leaving a clean, fresh scent. Clorox EcoClean Disinfecting Cleaner is great for everyday use, no gloves or mixing required. The product is suitable for use in commercial spaces including airports, colleges, dorms, fitness centers, hotels, long-term care facilities, offices, restrooms and waiting rooms.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M White Super Polish Pad 4100, 10 in, PK5 (4100)
- CARLISLE FOODSERVICE Looped End Mop, Red Band, 369553B00 (369553B00)
- UNGER Stingray Refillable Bottle (SRBT1)
- SUNCAST Housekeeping Cart, Premium, 360 deg. Castr (HKC2000)
- CLOROX Cleaners & Detergents, Bottle, Unscented, 6 PK (CLO32438)
- CLOROX Formula 409 Cleaner Degreaser Disinfectant, 32 fl oz (1 quart) Clear (CLO35306)
- CLOROX Cleaners & Detergents, 1 gal Bottle, Unscented, 4 PK (30829)
- CLOROX Clorox® Healthcare® Versasure Cleaner Disinfectant Wipes, 1-Ply, White, 150/Can, 6 Can/Ct (31758)
- CLOROX 35CT Clorox Fresh Wipe (1593)
- CLOROX Cleaners & Detergents, Refill, Unscented, 4 PK (31650)
- PURELL Foodservice Surface Sanitizer, 32oz. Trigger Spray Bottle, PK6 (3341-06)
- Clorox Disinfectants and Sanitizers