Shop All All Purpose Cleaners
Clorox
Cleaners & Detergents, 128 oz Fresh, 4 PK
Mfr # 35420
Zoro # G206569087
original price:
$62.95
5% off
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 128 oz
- Fragrance Fresh
- Standards EPA Reg. No. 67619-17; EPA List N
- Chemicals For Use On Surface Ceramics; Cement/Concrete; Enamel; Fiberglass; Glass; Grout; Laminates; Metal; Plastic; Sealed/Engineered Stone; Vinyl
- Physical Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Clorox
- MFR # 35420
- Zoro # G206569087
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 128 oz |
Details
Fragrance | Fresh |
Item | Cleaners & Detergents |
Standards | EPA Reg. No. 67619-17; EPA List N |
Chemicals For Use On Surface | Ceramics; Cement/Concrete; Enamel; Fiberglass; Glass; Grout; Laminates; Metal; Plastic; Sealed/Engineered Stone; Vinyl |
Physical Form | Liquid |
Net Weight | 37.4 lbs |
Includes | Includes four refill bottles of cleaner |
For Use On | Bacteria; Body Fluids; Dust; Germs; Grease; Oil; Organic Matter; Viruses; Water-Based Soil |
Packaging Type | Refill Bottle |
Features | Value Pack—Stock up and save! |
Application | Disinfectant/Cleaner |
Cleaner Container Type | Refill Bottle |
Description
Clorox Pro Clorox Clean-up is a powerful one-step cleaner, disinfectant and stain remover. It eliminates odors caused by bacteria, mold and mildew and kills 99.9% of germs including Staphylococcus aureus, HIV Type 1, Norovirus, Hepatitis B & C, Salmonella enterica, Pseudomonas aerugiosa, and Rhinovirus on hard, nonporous surfaces. With Clorox Clean-Up Disinfectant Cleaner with Bleach, you can clean and disinfect confidently with the power of Clorox Bleach. Great for high traffic areas, this cleaner is perfect for use in offices, day care centers, restaurants, schools and other commercial facilities. Clorox Pro, where clean means everything. Packaging may vary.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESSENDANT Cleaner, Granite, 24Oz (109EA)
- ITW GLOBAL BRANDS 32OZ Spray Nine Cleaner (26832)
- GEORGIA-PACIFIC enMotion Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, White, 6 PK (89460)
- VIKING Monster Jr. Drying Towels, 2 pcs. (953800)
- CLOROX Cleaners & Detergents, 128 oz Fresh (35420)
- CLOROX CLEANER, PINESOL, 144OZ, 2PK (CLO35418PL)
- CLOROX Clorox CLO31351 Urine Remover Refill (CLO31351)
- CLOROX Cleaners & Detergents, 32 oz Unscented, 8 PK (30613)
- CLOROX Crisp Lemon Scent Concentrated All Purpose Cleaner Refill Liquid 1.13 oz (60161)
- CLOROX Fresh Scent Disinfecting Wipes 75 pk, 75PK (01656)
- FEDERAL FLOOR CARE Black Top, 6 gal., Pail (19538)
- Clorox All Purpose Cleaners