Shop All Disinfectants and Sanitizers
Clorox
Cleaners & Detergents, 128 oz. Bottle, Clean Floral, 4 PK
Mfr # 31351CT
Zoro # G6077730
product price: $93.39
/pk 4, $23.35/ea
Free Shipping & Returns
$93.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Bottle
- Size 128 oz.
- Fragrance Clean Floral
- Primary Chemical Hydrogen Peroxide
- Capacity 1 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clorox
- MFR # 31351CT
- Zoro # G6077730
- UPC # 10044600313518
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 128 oz. |
Details
Container Type | Bottle |
Fragrance | Clean Floral |
Item | Cleaners & Detergents |
Primary Chemical | Hydrogen Peroxide |
Capacity | 1 gal |
Features | Value Pack—Stock up and save! |
Surface | Carpet; Ceramics; Cement; Fabric; Fiberglass; Glass; Grout; Laminates; Metal; Plaster; Plastic; Vinyl |
For Use On | Carpet; Ceramics; Cement; Fabric; Fiberglass; Glass; Grout; Laminates; Metal; Plaster; Plastic; Vinyl |
Net Weight | 36.1 lbs |
Physical Form | Liquid |
Effective to Remove | Bacteria; Body Fluids; Germs; Organic Matter; Pet Stains; Water-Based Soil |
Application | Disinfectant/Cleaner |
Description
Clorox® Urine Remover for Stains and Odors, 128 oz Refill Bottle, 4/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL-DRI Sorbents, 2 gal, 15 in x 19 in, Universal, Yellow, Polypropylene, 20 PK (L72320)
- ENVIROCLEANSE Envirocleanse-A 55 gallon drum, Drum, Unscented (37410)
- CONTEK 60 in. Wood Broom Handle (11339W)
- LEAKTITE Red 5 qt Bucket (005Q55RD024)
- CLOROX Cleaners & Detergents, 128 oz. Bottle, Clean Floral (31351EA)
- CLOROX Clorox 117OZ Spl Bleach (32411)
- CLOROX Clorox® Healthcare Versasure Cleaner Disinfectant Wipes, 6-3/4" X 8", White, 150 Towels/Can (31758EA)
- CLOROX Regular Scent Disinfecting Bleach 121 oz (32416)
- CLOROX Concentrated Bleach, 121 oz, Liquid, Regular (32424)
- CLOROX Disinfecting Wipes, Citrus Blend, WE, PK 35 (CLO01594)
- BOTANICLEAN Germicidal Deodorizing Cleaner, 3L Bottle, Unscented (224006000)
- Clorox Disinfectants and Sanitizers