Shop All All Purpose Cleaners
This Product is Discontinued
Clorox
Cleaners and Detergents, 32 oz. 6 PK (Discontinued)
Mfr # CLO 68970
Zoro # G7643489
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 32 oz.
- Primary Chemical Bleach
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clorox
- MFR # CLO 68970
- Zoro # G7643489
- UPC # 729969689704
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 32 oz. |
Details
Item | Cleaners and Detergents |
Primary Chemical | Bleach |
Description
Cleaners and Detergents, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.