Shop All Disinfectants and Sanitizers
Clorox
Cleaner and Disinfectant, 32 oz. Trigger Spray Bottle, Unscented, 6 PK
Mfr # 68970
Zoro # G2524295
product price: $100.99
/pk 6, $16.83/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Trigger Spray Bottle
- Fragrance Unscented
- Primary Chemical None
- Cleaner Chemical Product Grouping Disinfectants and Sanitizers
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clorox
- MFR # 68970
- Zoro # G2524295
- UPC # 10729969689701
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 32 oz. |
Degreaser Container Size | 32 oz. |
Cleaner Container Size | 32 oz. |
Container Size | 32 oz |
Description
Bleach Germicidal Cleaner, Primary Chemical None, Container Type Trigger Spray Bottle, Container Size 32 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Unscented, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, Wet Contact Time 5 min, Targeted Pathogens C. Difficile, Product Series Clorox, VOC Content 1 Percent, Rinse Required Yes, NSF Rating Not Rated, EPA Registered Yes, EPA Registration Number 56392-7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Lobby Dust Pan and Broom Set, Pink (62501)
- VIKAN 2" W Tube and Valve Brush, Medium, 13 25/64 in L Handle, 5 in L Brush, Yellow, 20 in L Overall (53796)
- BERRY PLASTICS LBR3858X3C PEC 1.5 Micron Can Liner On A Roll, Clear, 100PK (LBR3858X3C (PEC))
- GOFER PARTS Replacement Hose Assembly - Smooth For Nilfisk/Advance 56392170, Nobles/Tennant 1014026 (GHA57G2SC)
- CLOROX Cleaner and Disinfectant, 1 gal. Jug, Unscented, 4 PK (68978)
- CLOROX Formula 409 Cleaner Degreaser Disinfectant, 32 fl oz (1 quart) Clear (CLO35306)
- CLOROX Fabric Sanitizer, Trigger Spray Bottle, Active Clean, Clear, 6 PK (32150)
- CLOROX Regular Scent Germicidal Bleach 121 oz (32429)
- CLOROX Disinfecting Wipes, Fresh Scent, WE, PK 35 (CLO01593)
- CLOROX Splash-Less Regular Scent Bleach 117 oz (32407)
- BEST SANITIZERS Cleaner, Disinfectant and Sanitizer, 5 gal. Pail, Alcohol (SS10002-BSS)
- Clorox Disinfectants and Sanitizers