Clorox

Cleaner and Disinfectant, 22 oz. Trigger Spray Bottle, Unscented, 8 PK (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Disinfectants and Sanitizers

Key Features

  • Container Type Trigger Spray Bottle
  • Size 22 oz.
  • Fragrance Unscented
  • Primary Chemical None
  • Cleaner Chemical Product Grouping Disinfectants and Sanitizers
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 22 oz.
Cleaner Container Size 22 oz.
Degreaser Container Size 22 oz.
Container Size 22 oz

Description

Bleach Germicidal Cleaner, Primary Chemical None, Container Type Trigger Spray Bottle, Container Size 22 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Unscented, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, Wet Contact Time 5 min, Targeted Pathogens C. Difficile, Product Series Clorox(R), VOC Content 1 Percent, Flash Point None, Rinse Required Yes, NSF Rating Not Rated, EPA Registered Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.