Shop All Disinfectants and Sanitizers
Clorox
Cleaner and Disinfectant, 128 oz. Bottle, Cherry Almond, 4 PK
Mfr # 30829
Zoro # G3898233
Free Shipping & Returns
$77.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Size 128 oz.
- Fragrance Cherry Almond
- Primary Chemical None
- Cleaner Chemical Product Grouping Disinfectants and Sanitizers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Clorox
- MFR # 30829
- Zoro # G3898233
- UPC # 10044600308293
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 128 oz. |
Degreaser Container Size | 1 gal. |
Cleaner Container Size | 1 gal. |
Container Size | 128 oz |
Description
Disinfectant, Primary Chemical Hydrogen Peroxide, Container Type Jug, Container Size 128 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Cherry Almond, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, Wet Contact Time 30 sec to 4 min, Targeted Pathogens Norovirus; TB, Product Series Clorox(R), VOC Content 1 Percent, Flash Point 200 Degrees F, Rinse Required Yes, NSF Rating Not Rated, EPA Registered Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALISH Horseshoe Grill Brush Replacement, 7.75 in L X 2.25 in W L Overall, 12 PK (WBC-02-MH)
- BEST SANITIZERS Hand Sanitizer Dispenser, 1250mL, Black (AD10048B)
- SPIC AND SPAN Liquid Floor Cleaner, 1 gal Bottle, PK3 (02001)
- SHOP-VAC Shop Vacuum, 8 gal, Plastic, 100 cfm (9258006)
- CLOROX Germicidal Disinfectant Cleaner, 14 oz. Aerosol Can, Unscented, 12 PK (49100)
- CLOROX Disinfectant, Stain and Odor Remover, 128 oz. Bottle, Unscented, Translucent, 4 PK (31910)
- CLOROX ProResults Regular Scent Outdoor Bleach 121 oz (32437)
- CLOROX Cleaners & Detergents, 128 oz. Refill Bottle, Unscented, 4 PK (CLO 68978)
- CLOROX Disinfecting Wipes, To Go Pack, 1-Ply, 6.53 x 2.79, Fresh Scent, White, 9 Wipes, 24PK (60133)
- CLOROX Fuzion Cleaner Disinfectant, 32 fl oz (1 quart) Bottle, Translucent, 9 PK (CLO31478CT)
- PURELL Professional Surface Disinfectant, 1 gal. Bottle, Fresh Clean Scent, 4 PK (4342-04)
- Clorox Disinfectants and Sanitizers