Shop All Disinfectants and Sanitizers
Clorox
Cleaner and Disinfectant, 1 gal. Jug, Unscented, 4 PK
Mfr # 68978
Zoro # G2773251
product price: $104.99
/pk 4, $26.25/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Jug
- Fragrance Unscented
- Primary Chemical None
- Cleaner Chemical Product Grouping Disinfectants and Sanitizers
- Disinfectant Efficacy C. Difficile Spores, Hepatitis A, Influenza A Virus, Methicillin-Resistant Staphylococcus Aureus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clorox
- MFR # 68978
- Zoro # G2773251
- UPC # 10729969689787
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 1 gal. |
Degreaser Container Size | 128 oz. |
Cleaner Container Size | 128 oz. |
Container Size | 128 oz |
Description
Bleach Germicidal Cleaner, Primary Chemical None, Container Type Jug, Container Size 128 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Unscented, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, Wet Contact Time 5 min, Targeted Pathogens C. Difficile, Product Series Clorox, VOC Content 1 Percent, Rinse Required Yes, NSF Rating Not Rated, EPA Registered Yes, EPA Registration Number 56392-7, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED Rubbermaid Office Trash Can - 7 Gallon, Black (S-9970BL)
- TOUGH GUY Scrubbing Pad, Green, Size 11", Round, PK5 (402W26)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe Roll, X90, Jumbo Perforated Roll, Hydroknit, 11 3/4 in x 12 1/2 in, 450 Sheets, Blue (12889)
- BOARDWALK Liquid Cleaners & Detergents, Unscented, Spray Bottle, 12 PK (953100-12ESSN)
- CLOROX Cleaner and Disinfectant, 32 oz. Trigger Spray Bottle, Unscented, 6 PK (68970)
- CLOROX Disinfecting Wipes, Citrus Blend, WE, PK 35 (CLO01594)
- CLOROX Towels & Wipes, Bucket, Fresh Scent, White (31547)
- CLOROX Clorox 01698, Anywhere Hard Surface Sanitizing Spray, 32oz Spray Bottle (CLO01698)
- CLOROX Cleaners & Detergents, Bottle, Regular (30966)
- CLOROX Fuzion Cleaner Disinfectant, 32 fl oz (1 quart) Bottle, Translucent, 9 PK (CLO31478CT)
- FIBERLOCK TECHNOLOGIES Disinfectant/Sanitizer and Cleaner, 10 oz. Bottle, Clean and Fresh (8311-10oz)
- Clorox Disinfectants and Sanitizers