Shop All All Purpose Cleaners
Clorox
Clean-Up Original Scent Cleaner with Bleach 64 oz
Mfr # 01151
Zoro # G805297831
product price: $10.79
/ea
Sold in multiples of 6 for $64.74
$64.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Form Liquid
- Container Size 64 oz
- Application All Purpose Cleaner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clorox
- MFR # 01151
- Zoro # G805297831
- UPC # 44600011516
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Container Size | 64 oz |
Details
Form | Liquid |
Application | All Purpose Cleaner |
Description
Clorox Clean Up All Purpose Cleaner w/Bleach - 64 oz. Refill Make your office sparkle with this all purpose cleaner. Cleans disinfects and kills 99.9% of viruses and bacteria. -Penetrates and removes messes on any hard nonporous surface indoors or outdoors -Smart Tube technology insures you spray every drop of this household cleaner. This Clorox spray penetrates and removes messes on any hard nonporous surface indoors or outdoors including appliances outdoor furniture and more. This powerful spray with bleach cuts through germs and grime to remove tough kitchen breakroom and bathroom stains. Ideal for use. offices day care centers schools restaurants hotels and other commercial facilities.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Latch Kit (FG3964L30000)
- KOHLER Composed Foam Soap Dispenser-Dc (25195-CP)
- KRAFT TOOL Heavy Duty Orange Sweeping Broom Hea, 16 (CC264-01)
- GEORGIA-PACIFIC enMotion® 10” Automated Touchless Paper Towel Dispenser, White (59407A)
- CLOROX Formula 409 Cleaner Degreaser Disinfectant Refill, 128 fl oz (4 quart) 4 PK (CLO35300CT)
- CLOROX Cleaners & Detergents, 128 oz Fresh, 4 PK (35420)
- CLOROX Clorox CLO31351 Urine Remover Refill (CLO31351)
- CLOROX Crisp Lemon Scent Concentrated All Purpose Cleaner Refill Liquid 1.13 oz (60161)
- CLOROX Cream Cleanser, 30 oz. Bottle, Unscented, 8 PK (30613)
- CLOROX Clorox 252535 Pacific Breeze & Coconut Scent - 12 Count (252535)
- DIVERSEY Neutral Cleaner, 5L Bottle, Citrus (93063390)
- Clorox All Purpose Cleaners