Shop All Pool and Spa Chemicals
This Product is Discontinued
Clorox
Chlorine, Tablet, 35 lb., pH 2 to 5 (Discontinued)
Mfr # 22435CLXW
Zoro # G0469169
Free Shipping & Returns
This Product is Discontinued
Key Features
- Sub-Category Pool
- Form Tablet
- Size 35 lb
- pH Range 2 to 5
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clorox
- MFR # 22435CLXW
- Zoro # G0469169
- UPC # 810821022354
- Country of Origin United States
- Category Pool and Spa Chemicals
Dimensions
Size | 35 lb |
Container Size | 35 lb |
Details
Sub-Category | Pool |
Item | Chlorine |
Form | Tablet |
pH Range | 2 to 5 |
Color | White |
Fragrance | Unscented |
Treats Up To | 5000 gal Per Tablet |
pH Level | 2 to 5 |
Container Type | Bucket |
Cleaner Form | Tablet |
Product Grouping | Chlorine |
Product Label | Chlorinating Tablets |
pH Value | Acidic |
Description
Chlorine, Product Label Chlorinating Tablets, Container Type Bucket, Container Size 35 lb, Cleaner Form Tablet, pH Value Acidic, pH Level 2 to 5, Color White, Fragrance Unscented
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.