Shop All Pool and Spa Chemicals
This Product is Discontinued
Clorox
Chlorine, Granular, 40 lb., White (Discontinued)
Mfr # 24340CLX
Zoro # G3794718
Free Shipping & Returns
This Product is Discontinued
Key Features
- Sub-Category Pool
- Form Granular
- Size 40 lb
- pH Range 3 to 4
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clorox
- MFR # 24340CLX
- Zoro # G3794718
- UPC # 810821028363
- Country of Origin United States
- Category Pool and Spa Chemicals
Dimensions
Size | 40 lb |
Container Size | 40 lb |
Details
Sub-Category | Pool |
Item | Chlorine XtraBlue |
Form | Granular |
pH Range | 3 to 4 |
Color | White |
Treats Up To | Dependent on Adjustment Needed |
Fragrance | Chlorine |
Container Type | Bucket |
Cleaner Form | Granular |
Product Grouping | Chlorine |
pH Value | Acidic |
Product Label | Chlorinating Granules XtraBlue |
pH Level | 3 to 4 |
Description
Chlorine XtraBlue, Product Label Chlorinating Granules XtraBlue, Container Type Bucket, Container Size 40 lb, Cleaner Form Granular, pH Value Acidic, pH Level 3 to 4, Color White, Fragrance Chlorine
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.