Shop All Disinfectants and Sanitizers
Clorox
Germicidal Bleach, Splash-Less Jug, 1 gal, Concentrated Formula, Clear, 3 Pack
Mfr # CLO32429CT
Zoro # G602501551
product price: $39.79
/pk 3, $13.26/ea
$39.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 121 fl oz (3.8 quart)
- Fragrance Regular
- Color White
- Ready to Use/Concentrated Concentrated
- Type Germicidal Bleach
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clorox
- MFR # CLO32429CT
- Zoro # G602501551
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 121 fl oz (3.8 quart) |
Details
Fragrance | Regular |
Color | White |
Ready to Use/Concentrated | Concentrated |
Item | Germicidal Bleach |
Type | Germicidal Bleach |
Application | Hard Surface; Nonporous Surface; Office; Restaurant; Commercial |
Cleaner Form | Liquid |
Effective to Remove | Germs Remover; Odor Remover; Mold Remover; Mildew Remover |
Features | Disinfectant |
Description
Formulated for 50 percent more uses for more concentrated cleaning power, Clorox Germicidal Bleach kills 99.9 percent of germs while it eliminates odors, whitens, disinfects and kills mold and mildew on a variety of surfaces. Suitable for food-contact surfaces, this disinfecting bleach kills salmonella, E. coli and listeria, and it's EPA-registered to kill 63 organisms, including multiple strains of MRSA, Norovirus and five strains of influenza. Bleach kills Clostridium difficile spores in 5 minutes on hard, nonporous surfaces when used as directed. It is more concentrated and has more whitening and disinfecting power vs. the previous Clorox Germicidal Bleach3. Plus, it has more cleaning per drop compared to the previous Clorox Germicidal Bleach3 so you can disinfect your way to clean. This bleach is ideal for use in offices, restaurants and other commercial facilities.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD ENTERPRISES Round Bucket Lid Black (345BLK)
- GENUINE JOE Small Cut-End Mop Head, Rayon, PK12, GJOZ16RAYCT (GJOZ16RAYCT)
- HYDE Wire Scratch Brush, 1/2 in Brass Bristles, 3 Rows, 3 5/8 in Brush Length, 7 in, Curved Handle (46605)
- POLAR PLASTICS Poly Sheeting, 20ft.x100ft. x8Ml, Black (B208)
- CLOROX Disinfecting Cleaning Wipes Value Pack - Bleach-free, Packet, Fresh, White, 75 PK (CLO31430CT)
- CLOROX Formula 409 Cleaner Degreaser Disinfectant, 32 fl oz (1 quart) Clear (CLO35306)
- CLOROX Clorox® Healthcare Versasure Cleaner Disinfectant Wipes, 12" X 12", White, 110/Bucket, 2/Ct (31759)
- CLOROX Disinfecting Cleaning Wipes Value Pack, Canister, Fresh; Citrus Blend, White, 3 PK (CLO30112)
- CLOROX Cleaners & Detergents, 32 oz. Trigger Spray Bottle, Fragranced, 9 PK (31903)
- CLOROX Fabric Sanitizer, Trigger Spray Bottle, Active Clean, Clear, 6 PK (32150)
- S.P. RICHARDS CO Refill, Cucumber Melon, Tcell (402470)
- Clorox Disinfectants and Sanitizers