Shop All Disinfectants and Sanitizers
Clorox
Bleach Disinfectant, 32 oz. Trigger Spray Bottle, Unscented, Translucent, 9 PK
Mfr # 31478
Zoro # G5478335
product price: $131.99
/pk 9, $14.67/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Trigger Spray Bottle
- Size 32 oz.
- Fragrance Unscented
- Color Translucent
- Primary Chemical Bleach
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clorox
- MFR # 31478
- Zoro # G5478335
- UPC # 10044600314782
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 32 oz. |
Cleaner Container Size | 32 oz. |
Degreaser Container Size | 32 oz. |
Container Size | 32 oz |
Description
Cleaner Disinfectant, Primary Chemical Bleach, Container Type Trigger Spray Bottle, Container Size 32 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Unscented, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, Wet Contact Time 1 to 2 min, Targeted Pathogens C. Difficile; E-coli; H1N1; Hepatitis A; Hepatitis B; Hepatitis C; Herpes; HIV; Listeria; MRSA; Salmonella; Rotavirus; TB, Product Series Clorox
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM 11" Crevice Tool (100107PT)
- WEILER 7/16 in W Maintenance Tube Brush, Soft, 7 in L Handle, 3 1/2 in L Brush, White, Steel (44316)
- WALTER SURFACE TECHNOLOGIES E-Nox Shine 3.78L (53G405)
- VIKAN VIKAN Purple 24" Fiberglass Floor Squeegee (71608/29388)
- CLOROX Cleaner and Disinfectant, 1 gal. Jug, Unscented, 4 PK (68978)
- CLOROX Clorox Disinfectant Cleaner with Bleach Refill, 1 gal. Jug, Unscented, 4 PK (35420)
- CLOROX Cleaners & Detergents, 128 oz Refill Bottle, Unscented, 4 PK (60094CT)
- CLOROX Disinfecting Bathroom Foamer with Bleach, 30 fl oz (0.9 quart) Clear, 9 PK (CLO30614CT)
- CLOROX Disinfectant Cleaner, Jug, Lemon, 4 PK (60094)
- CLOROX Disinfectant, 14 oz. Aerosol Can, Unscented, 12 PK (31043)
- DIVERSEY Quaternary Disinfectant Cleaner, 169 fl oz (5.3 quart) Fresh, Blue (DVO5283020)
- Clorox Disinfectants and Sanitizers