Shop All Disinfectants and Sanitizers
Clorox
Bleach, Bottle, Original, 12 PK
Mfr # 32251
Zoro # G1383056
product price: $47.69
/pk 12, $3.97/ea
$47.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Bottle
- Fragrance Original
- Primary Chemical None
- Cleaner Chemical Product Grouping Bleach
- Recommended Dilution Ready to Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clorox
- MFR # 32251
- Zoro # G1383056
- UPC # 044600322513
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Container Size | 24 oz |
Cleaner Container Size | 24 oz |
Details
Container Type | Bottle |
Fragrance | Original |
Item | Bleach |
Primary Chemical | None |
Cleaner Chemical Product Grouping | Bleach |
Recommended Dilution | Ready to Use |
Cleaner Form | Liquid |
VOC Content | 1% |
Standards | EPA Registered |
Features | Kills 99.99% of Most Common Germs |
Item - Disinfectants and Sanitizers | Bleach |
Cleaner Container Type | Bottle |
Rinse Required | No |
Product Series | Clorox |
Surfaces for Use On | Fabric, Hard Nonporous Surfaces |
EPA Registered | Yes |
NSF Rating | Not Rated |
EPA Registration Number | 5813-120 |
Properties | No Rinse Required |
Description
Bleach, Primary Chemical None, Container Type Bottle, Container Size 24 oz, Ready to Use/Concentrated Concentrated, Recommended Dilution Ready to Use, Fragrance Original, Cleaner Form Liquid, Surfaces for Use On Fabric, Hard Nonporous Surfaces, Standards EPA Registered, Product Series Clorox, VOC Content 1 Percent, Rinse Required No, NSF Rating Not Rated, EPA Registered Yes, EPA Registration Number 5813-120, Package Quantity 12
Documents & Resources
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVI Bathroom Tissue, Bright White, 80 PK (SOL21547)
- ARMOR ALL Air Freshener, Island Oasis Fragrance (18551)
- SEVENTH GENERATION Free & Clear Baby Wipes, Refill, Unscented, White, 256/Pack (34219)
- VIKAN VIKAN Pink 24" Double Head Squeegee (77141)
- CLOROX Clorox® Healthcare Versasure Cleaner Disinfectant Wipes, 6-3/4" X 8", White, 150 Towels/Can (31758EA)
- CLOROX Fabric Sanitizer, Trigger Spray Bottle, Active Clean, Clear, 6 PK (32150)
- CLOROX Disinfecting Aerosol Spray, 19 fl oz (0.6 quart) Fresh, Green, 12 PK (CLO38504CT)
- CLOROX Regular Scent Disinfecting Bleach 43 oz (32260)
- CLOROX Splash-Less Regular Scent Bleach 77 oz (32347)
- CLOROX Clorox Disinfecting Spray, Fresh Scent, 19 oz Aerosol Spray, 12 CansCase 38504 (CLO 38504)
- SPARTAN CHEMICAL Peroxy Protein Remover, Cleaner & Whitener 2 Liter Food Production Sanitation Cleaner (482202)
- Clorox Disinfectants and Sanitizers