Shop All Bathroom Cleaners
Clorox
Automatic Toilet Bowl Cleaner, 3.5 oz Tablet, PK6
Mfr # CLO 30024
Zoro # G6081325
product price: $51.25
/pk 6, $8.54/ea
$51.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 3.5 oz
- Container Type Tablet
- Cleaner Form Solid
- Primary Chemical 1-bromo-3-chloro-5,5-dimethylhydantoin 51.0%
- Chemicals For Use On Ceramics; Enamel; Fiberglass; Metal; Plastic; Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clorox
- MFR # CLO 30024
- Zoro # G6081325
- UPC # 10044600300242
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 3.5 oz |
Details
Container Type | Tablet |
Item | Cleaners & Detergents |
Cleaner Form | Solid |
Primary Chemical | 1-bromo-3-chloro-5,5-dimethylhydantoin 51.0% |
Chemicals For Use On | Ceramics; Enamel; Fiberglass; Metal; Plastic; Vinyl |
Application | Bowl Cleaner |
For Use On | Grime; Lime; Mineral Scale; Organic Matter; Rust; Soil; Stains |
Includes | Includes six packs of two tablets eachs |
Net Weight | 3.5 lbs |
Number of Tabs (Single-Use Packs) | 2 |
Description
Clorox® Automatic Toilet Bowl Cleaner, 3.5 oz Tablet, 2/Pack, 6 Packs/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Hand Sanitizer, Foam, 1200mL Refill for ES6, Requires Dispenser, Dye-Free, Fruity Fragrance, 2 Pack (6453-02)
- PURELL 1,200 mL Personal Soaps 2 PK (7779-02)
- DYMON Spot/Carpet Cleaner, 18 oz. WE, PK 12 (ITW10620CT)
- PROTOCHEM LABORATORIES Lilac Deodorizer And Cleaner Concentrate, 1 gal., PK4 (PC-131LIL-1)
- CLOROX Urine Remover for Stains and Odors, 32 oz Spray Bottle, PK9, 9PK (31036)
- CLOROX Disposable Toilet Cleaning System, PK6 (03191)
- CLOROX TOILET WAND REFILL 10PK (1717)
- CLOROX Toilet Bowl Cleaner with Bleach, Fresh Scent, 24 oz Bottle, PK12, 12PK (00031)
- CLOROX Tilex Instant Mildew Remover 32oz Spray 9 Bottles/Case - (COX35600CT)
- CLOROX Rain Clean Scent Toilet Bowl Cleaner 24 oz Liquid (00938)
- ZEP Acidic Toilet Bowl Cleaner, Mint, 32 oz Bottle (ZUATBC32)
- Clorox Bathroom Cleaners