Shop All Bathroom Cleaners
Clorox
Automatic Toilet Bowl Cleaner, 3.5 oz Tablet, PK2
Mfr # CLO 30024PK
Zoro # G6075533
product price: $9.55
/pk 2, $4.78/ea
$9.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 3.5 oz
- Container Type Tablet
- Cleaner Form Solid
- Primary Chemical 1-bromo-3-chloro-5,5-dimethylhydantoin 51.0%
- Chemicals For Use On Ceramics; Enamel; Fiberglass; Metal; Plastic; Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clorox
- MFR # CLO 30024PK
- Zoro # G6075533
- UPC # 44600300245
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 3.5 oz |
Details
Container Type | Tablet |
Item | Cleaners & Detergents |
Cleaner Form | Solid |
Primary Chemical | 1-bromo-3-chloro-5,5-dimethylhydantoin 51.0% |
Chemicals For Use On | Ceramics; Enamel; Fiberglass; Metal; Plastic; Vinyl |
For Use On | Grime; Lime; Mineral Scale; Organic Matter; Rust; Soil; Stains |
Net Weight | 0.58 lbs |
Application | Bowl Cleaner |
Number of Tabs (Single-Use Packs) | 2 |
Description
Clorox® Automatic Toilet Bowl Cleaner, 3.5 oz Tablet, 2/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SM ARNOLD Brush Lug Nut 7-1/2In (25-699/25-698)
- SCOTTS LIQUID GOLD Wood Cleaner Preservative, Non-Aerosol Can, 14 oz, Almond Scent (P14)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 20 oz Dry Wt, Slide On Connection, Cut-End, White, Rayon, PK12, FGV41800WH00 (FGV41800WH00)
- HEFTY Extra Strong 39 gal Lawn and Leaf Bags Drawstring 38 pk, 38PK (E87038)
- CLOROX Original Scent Bathroom Cleaner 30 oz Liquid (30614)
- CLOROX Rain Clean Scent Toilet Bowl Cleaner 24 oz Liquid (00938)
- CLOROX Cool Wave Scent Toilet Bowl Cleaner 24 oz Gel (30620)
- CLOROX Toilet Bowl Cleaner with Bleach, Fresh Scent, 24 oz Bottle, PK12, 12PK (00031)
- CLOROX Clorox® Toilet Bowl Cleaner w/Bleach, Fresh 12 Bottles/Case - COX00031CT (COX00031CT)
- CLOROX Tilex Instant Mildew Remover 32oz Spray 9 Bottles/Case - (COX35600CT)
- GOO GONE Bathroom Cleaner, Grout Cleaner, 14 oz. (2052)
- Clorox Bathroom Cleaners