Shop All All Purpose Cleaners
Clorox
All Purpose Cleaner, Trigger Spray Bottle, Citrus, 9 PK
Mfr # 60276
Zoro # G208230381
product price: $44.89
/pk 9, $4.99/ea
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Trigger Spray Bottle
- Fragrance Citrus
- Recommended Dilution Ready to Use
- Color Colorless
- Standards EPA Registered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clorox
- MFR # 60276
- Zoro # G208230381
- UPC # 10044600602766
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Container Size | 32 oz |
Details
Container Type | Trigger Spray Bottle |
Fragrance | Citrus |
Recommended Dilution | Ready to Use |
Color | Colorless |
Item | All Purpose Cleaner |
Standards | EPA Registered |
Primary Chemical | Lactic Acid |
Surfaces for Use On | Chrome, Sealed Granite, Stainless Steel |
Flash Point | 212 Degrees F |
pH Value | Acidic |
Green Certification or Other Recognition | Green Seal(R) Certified, US EPA Design for the Environment |
Cleaner Chemical Product Grouping | All-Purpose Cleaner and Glass Cleaner |
Cleaner Form | Liquid |
Features | Cleans to a Shine without Harsh Chemical Fumes or Residue; Cuts Grease on Multiple Surfaces |
Green Environmental Attribute | Product Contains a Minimum of 20% Post-Consumer Recycled Content |
pH Level | 2.1 |
Net Weight | 32 oz |
VOC Content | 0% |
Rinse Required | Yes |
NSF Rating | Not Rated |
Nonflammable | Yes |
Description
All Purpose Cleaner, All-Purpose Cleaner and Glass Cleaner, Surfaces for Use On Chrome, Sealed Granite, Stainless Steel, Trigger Spray Bottle, 32 oz, Fragrance Citrus, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical Lactic Acid, Liquid, Standards EPA Registered, Color Colorless, VOC Content 0 Percent, Flash Point 212 Degrees F, NSF Rating Not Rated, pH Level 2.1, pH Value Acidic, Product Series Clorox(R), Rinse Required Yes, Nonflammable Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAIRE MFG CO Air Freshener, Metered, Cucumber Melon, 7 oz, 12PK (CGCCL109CT)
- INTEGRA MILTEX Schaefer Brush Manu. PB-6P50 Prefab Chimney Brush 6 Inch Round (23030)
- TOUGH GUY Stainless Steel Cleaner and Polish, 1 qt. (36MG07)
- HARPER #23 Fine-Sweeping Broom (233642)
- CLOROX All Purpose Cleaner, Jug, Citrus, 4 PK (60278)
- CLOROX Tilex Soap Scum Remover- Quarts (880786)
- CLOROX Clorox CLO31415CT 32 oz Commercial Solutions Urine Remover (CLO31415CT)
- CLOROX Cleaner, Pine Sol, All-purpose, 144 oz, Orange Scent (CLO41772)
- CLOROX CLEANER, PINESOL, 144OZ, 2PK (CLO35418PL)
- CLOROX Formula 409 Cleaner Degreaser Disinfectant Refill, 128 fl oz (4 quart) 4 PK (CLO35300CT)
- METHOD All Purpose Cleaner, 28 oz. Bottle, Lavender, 8 PK (00005CT)
- Clorox All Purpose Cleaners