Shop All Pool and Spa Chemicals
This Product is Discontinued
Clorox
Algaecide, Liquid, 40 oz., Blue/Green (Discontinued)
Mfr # 44340CLX
Zoro # G2153814
This Product is Discontinued
Key Features
- Sub-Category Pool
- Form Liquid
- Size 40 oz
- pH Range 3 to 4
- Color Blue/Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clorox
- MFR # 44340CLX
- Zoro # G2153814
- UPC # 810821028820
- Country of Origin United States
- Category Pool and Spa Chemicals
Dimensions
Size | 40 oz |
Container Size | 40 oz |
Details
Sub-Category | Pool |
Item | Algaecide |
Form | Liquid |
pH Range | 3 to 4 |
Color | Blue/Green |
Fragrance | Chlorine |
Treats Up To | Dependent on Adjustment Needed |
Standards | EPA |
Salt System Compatible | Yes |
Flash Point | Greater Than 212 Degrees F |
Calcium Free | Yes |
Primary Chemical | Aluminium Sulfate, Copper Sulfphate, Poly[Oxy-1,20Ethanediyl(Dimethyliminio)-1,2-Ethane Diyl(Dimethyliminio)-1,2-Ethanediyl Dichloride |
pH Value | Acidic |
Phosphate Free | Yes |
Container Type | Bottle |
Cleaner Form | Liquid |
Biodegradable | No |
pH Level | 3 to 4 |
Product Label | Algaecide |
Description
Algaecide, Product Label Algaecide, Container Type Bottle, Container Size 40 oz, Cleaner Form Liquid, pH Value Acidic, pH Level 3 to 4, Standards EPA, Biodegradable No, Calcium Free Yes, Color Blue/Green, Flash Point Greater Than 212 Degrees F, Fragrance Chlorine, Phosphate Free Yes, Primary Chemical Aluminium Sulfate, Copper Sulfphate, Poly[Oxy-1,20Ethanediyl(Dimethyliminio)-1,2-Ethane Diyl(Dimethyliminio)-1,2-Ethanediyl Dichloride, Properties Calcium Free, Phosphate Free
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.