Shop All Battery Testers
Clore Automotive
TESTER BATTERY 100-AMP SOLAR 6/12V
Mfr # SO1852
Zoro # G902436270
product price: $39.75
/ea
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Range 6/12V
- Cold Cranking Amps 1000
- Amps 100
- Features Graduated Scale. Color-Coded Full-Size Meter
- Cable Reach 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clore Automotive
- MFR # SO1852
- Zoro # G902436270
- UPC # 102710032101
- Country of Origin Taiwan, Province of China
- Category Battery Testers
Details
Item | Load Tester |
Voltage Range | 6/12V |
Cold Cranking Amps | 1000 |
Amps | 100 |
Features | Graduated Scale. Color-Coded Full-Size Meter |
Cable Reach | 18 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPAN Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Plastic, Black (LFS-210-300-G-KEMX)
- LASCAR WiFi Data Logger, Hi Acc., Thermistor (EL-WIFI-TP+)
- PERMA-CAL 412In 12In 03000Psi Npt Pressure Gauge (121TID14Y23)
- PIC GAUGES Pressure Gauge, 0 to 400 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-301L-402I-01)
- CLORE AUTOMOTIVE 500 Amp 12V Carbon Pile Battery Tester (1874)
- CLORE AUTOMOTIVE $SOLAR BATTERY TESTER W/PRINTER (SOBA227)
- CLORE AUTOMOTIVE 20-2000Cca Electronic Battery And System Tester With Printer (CL99537)
- CLORE AUTOMOTIVE 100 Amp Battery Load Tester (1852)
- CLORE AUTOMOTIVE 1000 Amp 6/12/24V Carbon Pile Battery Tester (1876)
- BOSCH BAT 155 Heavy Duty Battery Tester (BAT155)
- ELECTRONIC SPECIALTIES Mini Fuse Buddy Tester (302M)
- Clore Automotive Battery Testers