Shop All Automotive Batteries
Clore Automotive
PRO LOGIX BATTERY CHRGR/MTNR
Mfr # SOPL2310
Zoro # G202435997
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 72 in
- Voltage 6/12V
- Cable Gauge 12 AWG
- Type Automatic
- Features Advanced Multi-Phase Charging Process. Soft Start Mode for Severely Depleted Batteries. Recondition Mode Rejuvenates Distressed Batteries. Enhanced Maintenance Mode for Ideal Long Term Storage. Temperature Compensation for More Effective Charging. Reverse Polarity Protection and Battery Fault Detection. Data Rich Display Provides Detailed Feedback During Charging
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clore Automotive
- MFR # SOPL2310
- Zoro # G202435997
- Country of Origin China
- Category Automotive Batteries
Dimensions
Cable Length | 72 in |
Details
Item | Battery Charger / Maintainer |
Voltage | 6/12V |
Cable Gauge | 12 AWG |
Type | Automatic |
Features | Advanced Multi-Phase Charging Process. Soft Start Mode for Severely Depleted Batteries. Recondition Mode Rejuvenates Distressed Batteries. Enhanced Maintenance Mode for Ideal Long Term Storage. Temperature Compensation for More Effective Charging. Reverse Polarity Protection and Battery Fault Detection. Data Rich Display Provides Detailed Feedback During Charging |
Charging Phases | 7 |
Charging Rates | 10/6/2 A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON Falcon FSHR Signal Horn - 5.5 oz. Refill (FSHR)
- ILC Replacement for DENSO 228000-2211 STARTER (228000-2211 STARTER)
- TRICO Trico Wiper Blades, 22-1B (22-1B)
- GENUINE Genuine Valve Cover Bolt Screw, 11127558454 (11127558454)
- CLORE AUTOMOTIVE Heavy Truck Jump Starter 12/24V (with AGM Batteries) (HT1224AGM)
- CLORE AUTOMOTIVE Replacement Battery For Jnc660 (JNC105)
- ILC Replacement For Batteries And Light Bulbs, 4Pk, Sligc115 (SLIGC115 - 4 PACK)
- ILC Replacement For SATURN SL2 L4 19L 525CCA YEAR 2002 BATTERY (SL2 L4 1.9L 525CCA YEAR: 2002 BATTERY:)
- CUSTOM ACCESSORIES Usb Adapter 12V (10941)
- ILC Replacement For DEKA 8A22NF (8A22NF)
- ILC Replacement For Jlg Industries, 4Pk, 2630Es 24 Volts (2630ES 24 VOLTS 4 PACK)
- Clore Automotive Automotive Batteries