Shop All Computer Power Supplies
Clore Automotive
$POWER SUPPLY & BATTERY CHRGR 12V
Mfr # SOPL6100
Zoro # G402135529
Free Shipping & Returns
$712.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Battery Voltage 12V
- For Use With Battery Type Flooded, AGM, Spiral, Deep Cycle, Marine
- Max. Output 0 to 100A on Demand, 13.1 to 14.9V
- Automatic/Manual Automatic
- Features Reverse Polarity Protection; Battery Fault Detection; Temperature Compensation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Clore Automotive
- MFR # SOPL6100
- Zoro # G402135529
- Country of Origin Unknown
- Category Computer Power Supplies
Dimensions
Cable Length | 13 ft |
Details
Item | Power Supply and Battery Charger |
For Battery Voltage | 12V |
For Use With Battery Type | Flooded, AGM, Spiral, Deep Cycle, Marine |
Max. Output | 0 to 100A on Demand, 13.1 to 14.9V |
Automatic/Manual | Automatic |
Features | Reverse Polarity Protection; Battery Fault Detection; Temperature Compensation |
Cable Gauge | #2 AWG |
Charging Rate | 60/40/10 A |
Maximum Voltage Ripple | 100mV |
Charging Phases | 7 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Enersys Np3-6 Battery (NP3-6 BATTERY ENERSYS)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH UPS Battery Replaces Vision CP1250, CP 1250 - 12 Pack (ML5-12MP12218108)
- ICOM Portable Two Way Radios, Analog, Black (M85 21 USA)
- RAM MOUNTS Replacement for Tessco 793442120121 (793442120121)
- SUPERMICRO 1200/1400W 80 PLUS Platinum 1U Power Supply Module w/ PFC & PM Bus (PWS-1K43F-1R)
- EATON Eaton 5S 1000Va Lcd Tower Lcd 120V (5S1000LCD)
- SOLAHD Din Rail Power Supply, 6 A, 30 W (SVL65100)
- QNAP 500W Power Supply Unit (SP-B01-500W-S-PSU)
- WELTRON 6 Outlet Power Strip 525 6 Ft Cord Black (WSP-600PLF-6BK)
- SCHNEIDER ELECTRIC Power supply module, Modicon X80, 24 to 48V DC, 31.2W (BMXCPS3020)
- AXIOM MANUFACTURING Axiom 65-Watt Ac Adapter For Microsoft Surface - Q4Q-00001, 1706 (Q4Q-00001-AX)
- Clore Automotive Computer Power Supplies