Shop All Power Inverters
Clore Automotive
Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 3 Outlets
Mfr # PI30000X
Zoro # G502566902
Free Shipping & Returns
$555.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Continuous Output Power 3,000 W
- Inverter Output Form Modified Sine Wave
- Inverter Input Voltage 12V DC
- Inverter Output Voltage 115V AC
- Outlet Type Standard 3-Prong Outlet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Clore Automotive
- MFR # PI30000X
- Zoro # G502566902
- UPC # 10271021871
- Country of Origin China
- Category Power Inverters
Details
Item | Power Inverter |
Peak Output Power | 6,000 W |
Continuous Output Power | 3,000 W |
Inverter Output Form | Modified Sine Wave |
Inverter Input Voltage | 12V DC |
Inverter Output Voltage | 115V AC |
Outlet Type | Standard 3-Prong Outlet |
DC Connection | Hardwire |
Number of Outlets | 3 |
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, PG7 (LNP7B)
- SQUARE D 120VAC Electrically Held Lighting Contactor 3P 100A (8903SQG2V02)
- LUTRON Lighting Dimmer, Toggle, White (AYCL-253P-WH)
- ZORO SELECT 25 ft. 14/3 3-Outlet Lighted Extension Cord SJTW (20FR82ID)
- CLORE AUTOMOTIVE Power Inverter, Modified Sine Wave, 4,000 W Peak, 2,000 W Continuous, 3 Outlets (PI20000X)
- TUNDRA Power Inverter, Modified Sine Wave, 1,200 W Peak, 600 W Continuous, 1 Outlets (M600)
- TRIPP LITE Power Inverter and Battery Charger, Modified Sine Wave, 1,500 W Peak, 750 W Continuous, 1 Outlets (RV750ULHW)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous, 2 Outlets (PMP122301102)
- ATD TOOLS Power Inverter, Modified Sine Wave, 1,600 W Peak, 800 W Continuous, 3 Outlets (ATD-5952)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 18,000 W Peak, 6,000 W Continuous, 1 Outlets (PICOGLF60W24V240VS)
- XANTREX Power Inverter, Pure Sine Wave, 4,000 W Peak, 2,000 W Continuous (817-2000)
- Clore Automotive Power Inverters