Shop All Power Inverters
Clore Automotive
Power Inverter, Modified Sine Wave, 4,000 W Peak, 2,000 W Continuous, 3 Outlets
Mfr # PI20000X
Zoro # G802566930
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Continuous Output Power 2,000 W
- Inverter Output Form Modified Sine Wave
- Inverter Input Voltage 12V DC
- Inverter Output Voltage 115V AC
- Outlet Type Standard 3-Prong Outlet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clore Automotive
- MFR # PI20000X
- Zoro # G802566930
- UPC # 10271021536
- Country of Origin China
- Category Power Inverters
Details
Item | Power Inverter |
Peak Output Power | 4,000 W |
Continuous Output Power | 2,000 W |
Inverter Output Form | Modified Sine Wave |
Inverter Input Voltage | 12V DC |
Inverter Output Voltage | 115V AC |
Outlet Type | Standard 3-Prong Outlet |
DC Connection | Hardwire |
Number of Outlets | 3 |
Nominal Output Power | 2,000 W |
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Angled Trough, NEMA Type 1, 10x10x48, Gray, Steel (AT101048)
- NOSHOK 100 Series Pressure Switch, Brass, SPST, NO, 1/8" NPT, 50-150 psi, Spade Terminals (100L-1-1-50/150-4)
- EATON BUSSMANN Semiconductor Fuse, FWA-B Series, 200A, Fast-Acting, 150V AC, Bolt-On (FWA-200B)
- APPLETON ELECTRIC Motor Switch, 30A, 600V, 3P (EDSK-MC3)
- CLORE AUTOMOTIVE Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 3 Outlets (PI30000X)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 18,000 W Peak, 6,000 W Continuous, 0 Outlets (PICOGLF60W48V120V)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 10,000 W Peak, 5,000 W Continuous, 2 Outlets (QUA485021100)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 900 W Peak, 500 W Continuous, 1 Outlets (PIN485010500)
- TRIPP LITE Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 4 Outlets (PV3000GFCI)
- EZGENERATION 4000W Pure Sine Power Inverter Charger (EZ3318823)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 700 W Peak, 375 W Continuous, 1 Outlets (PIN123750500)
- Clore Automotive Power Inverters