Shop All Power Inverters
This Product is Discontinued
Clore Automotive
Power Inverter, Modified Sine Wave, 3,000 W Peak, 1,500 W Continuous, 3 Outlets (Discontinued)
Mfr # PI15000X
Zoro # G502566759
Free Shipping & Returns
This Product is Discontinued
Key Features
- Peak Output Power 3,000 W
- Continuous Output Power 1,500 W
- Inverter Output Form Modified Sine Wave
- Inverter Input Voltage 12V DC
- Inverter Output Voltage 115V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clore Automotive
- MFR # PI15000X
- Zoro # G502566759
- UPC # 10271021529
- Country of Origin China
- Category Power Inverters
Details
Item | Power Inverter |
Peak Output Power | 3,000 W |
Continuous Output Power | 1,500 W |
Inverter Output Form | Modified Sine Wave |
Inverter Input Voltage | 12V DC |
Inverter Output Voltage | 115V AC |
Outlet Type | Standard 3-Prong Outlet |
DC Connection | Hardwire |
Number of Outlets | 3 |
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.