Shop All Automotive Battery Accessories
Clore Automotive
LITHIUM JUMP STARTER 12V
Mfr # JSJNC325
Zoro # G702429137
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Charge Type Automatic
- UL Listing UL2743
- Display LED State-of-Charge Display
- Cable Length 24 in
- Outlet Type Pinjack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Clore Automotive
- MFR # JSJNC325
- Zoro # G702429137
- Country of Origin Unknown
- Category Automotive Battery Accessories
Dimensions
Cable Length | 24 in |
Details
Charge Type | Automatic |
UL Listing | UL2743 |
Display | LED State-of-Charge Display |
Item | Jump Starter |
Outlet Type | Pinjack |
UL Rated Amps Start | 450 A @ 12V |
Cable Gauge | #6 AWG |
Features | Backfeed Protection; Overheat Protection; Override Feature; Over-Voltage Protection; Reverse Polarity Protection; Built-In LED Flashlight. Pouch for Secure Storage |
DC Outlet | 10 A |
USB Outlet | 2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA-DOG Round OLED DC Amp Meter - 0 Amp-100 Amp (421620-1)
- SHERWOOD PUMP Impeller Kit (15000K)
- CURT Front Mount Hitch w/2" Receiver, 31074 (31074)
- ATTWOOD Attwood 14366-6 Heavy-Duty 12V Trolling Motor Connector Receptacle - 2-Wire, 8 AWG, Female (14366-6)
- CLORE AUTOMOTIVE Replacement Battery, for Model ES5000 Battery Jump Starter (ES1230)
- CLORE AUTOMOTIVE PREMIUM 12V JUMP STARTER & POWER SUPPLY (JSJNC770R)
- CLORE AUTOMOTIVE COMMERCIAL JUMP STARTER (SO4001)
- CLORE AUTOMOTIVE $Truck BOOSTER PAC-3200/1600 Peak (TBES1224)
- CLORE AUTOMOTIVE 12V Powerlight Rescue Jump Starter and Work Light (LNC7480)
- CLORE AUTOMOTIVE Jump-N-Carry 2000 Peak Amp 12 Volt Jump Starter (JNC950)
- GROTE Heavy Duty Mount, Black, .250", 115Lb, PK25 (85-6061)
- Clore Automotive Automotive Battery Equipment